Shop All Wire Markers
3M
Wire Markr Refill, Wrte-On, Slf-Adhes, PK10
Mfr # SLS-R
Zoro # G5628043
product price: $391.99
/pk 10, $39.20/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend (Blank)
- Color White
- Material Vinyl Film
- Temp. Range -40°F to 176°F
- Label Type Write-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # SLS-R
- Zoro # G5628043
- UPC # 00054007496526
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 2.13 in |
Label Height | 1.0 in |
Fits Wire Dia. | 3/0 to 6 AWG |
Details
Item | Wire Marker Tape Refill |
Legend | (Blank) |
Color | White |
Material | Vinyl Film |
Temp. Range | -40°F to 176°F |
Label Type | Write-On |
Background Color | White |
Rolls per Legend | 1 |
Label Material | Vinyl Film |
Uses Dispenser | Mfr. No. SLS |
Write-On Area | 1.00 in x 0.50 in |
Marker Attachment Style | Self-Adhesive |
No. of Labels | 170 |
Description
Wire Marker Tape Refill, Write-On, Legend (Blank), Color White, Material Vinyl Film, Temp. Range -40 Degrees to 176 Degrees F, Label Width 2.13 in, Label Height 1.0 in, Marker Attachment Style Self-Adhesive, No. of Labels 170, Write-On Area 1.00 in x 0.50 in, Label Material Vinyl Film, Background Color White, Uses Dispenser Mfr. No. SLS, Rolls per Legend 1, Fits Wire Dia. 3/0 to 6 AWG, Standards -, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL Ramp Edge, PVC, 12 in Long x 3 in Wide, 5/8 in Thick, 20 PK (540)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, No Food Or Drink In This Area Sign, Landscape (OS-NS-P-1014-L-14598)
- ERB SAFETY Safety Glasses, Blue Scratch-Resistant (15332)
- 5.11 Belt, TDU, Unisex, Black, L (59551)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-09 (SPB-09)
- 3M Wire Markr Book, Wrte-On, Slf-Lamintng, PK5, SWB-4 (SWB-4)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-5 (SDR-5)
- 3M Wire Marker Tape Refill Roll, PK50, SDR-A (SDR-A)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-02 (SPB-02)
- 3M Wire Marker Tape Dispenser, PK10, Color: Red (STD-0-9X)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-01 (SPB-01)
- 3M Electrical Labels