Shop All Wire Markers
3M
Wire Markr Refill, Printed, Slf-Adhes, PK50, SDR-W
Mfr # SDR-W
Zoro # G5750184
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend W
- Color White
- Material Plastic, Adhesive: Acrylic
- Temp. Range -40°F to 250°F
- Label Type Preprinted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # SDR-W
- Zoro # G5750184
- UPC # 00054007094173
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 0.22 in |
Label Height | 0.003 in |
Fits Wire Dia. | 6/0 to 24 AWG |
Details
Item | Wire Marker Tape Refill |
Legend | W |
Color | White |
Material | Plastic, Adhesive: Acrylic |
Temp. Range | -40°F to 250°F |
Label Type | Preprinted |
Background Color | White |
No. of Labels | 576 |
Marker Attachment Style | Self-Adhesive |
Rolls per Legend | 1 |
Legend Color | Black |
Label Material | Polyester Film |
Uses Dispenser | Mfr. No. STD |
Description
Wire Marker Tape Refill, Preprinted, Legend W, Color White, Material Polyester Film, Temp. Range -40 Degrees to 250 Degrees F, Label Width 0.22 in, Label Height 0.003 in, Marker Attachment Style Self-Adhesive, No. of Labels 576, Label Material Polyester Film, Background Color White, Legend Color Black, Uses Dispenser Mfr. No. STD, Rolls per Legend 1, Fits Wire Dia. 6/0 to 24 AWG, Standards -, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Delineator Post, Black, HDPE, 36 In (04-36-BWG)
- EDWARDS SIGNALING Power Booster, 6.5 Amp, Red (EBPS6A)
- RADIANS Radians SV4 Economy Type R Class 2 Breakaway Solid Safety Vest (SV4GSL)
- KINCO Leather Gloves, Mens L, Golden, PR (50 L)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-9 (SDR-9)
- 3M Wire Marker Tape Dispenser, PK25 (STD)
- 3M Pre-Printed Wire Marker Book, PK5 (SPB-03)
- 3M Wire Marker Tape Refill Roll, PK50, SDR-C (SDR-C)
- 3M Scotch-Code Wire Marker Tape Refill, SDR, Legend 30 to 39, Preprinted, Self-Adhesive Attach, Pack 10 (SDR-30-39)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-02 (SPB-02)
- BRADY 2" x 1" White Label, Polyester (THT-17-423-3)
- 3M Wire Markers