Shop All Wire Markers
3M
Wire Markr Refill, Printed, Slf-Adhes, PK50, SDR-VL
Mfr # SDR-VL
Zoro # G5789901
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend (Blank)
- Color Violet
- Material Adhesive: Acrylic
- Temp. Range -40°F to 250°F
- Label Type Preprinted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # SDR-VL
- Zoro # G5789901
- UPC # 00054007094586
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 0.22 in |
Label Height | 0.003 in |
Fits Wire Dia. | 6/0 to 24 AWG |
Details
Item | Wire Marker Tape Refill |
Legend | (Blank) |
Color | Violet |
Material | Adhesive: Acrylic |
Temp. Range | -40°F to 250°F |
Label Type | Preprinted |
Background Color | Violet |
No. of Labels | 0 |
Marker Attachment Style | Self-Adhesive |
Label Material | Polyester Film |
Rolls per Legend | 1 |
Uses Dispenser | Mfr. No. STD |
Description
Wire Marker Tape Refill, Preprinted, Legend (Blank), Color Violet, Material Polyester Film, Temp. Range -40 Degrees to 250 Degrees F, Label Width 0.22 in, Label Height 0.003 in, Marker Attachment Style Self-Adhesive, No. of Labels 0, Label Material Polyester Film, Background Color Violet, Uses Dispenser Mfr. No. STD, Rolls per Legend 1, Fits Wire Dia. 6/0 to 24 AWG, Standards -, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Black Rubber Spout Replacement Gasket (11020)
- LYLE No Parking Sign, 18" x 12, T1-2886-HI_12x18 (T1-2886-HI_12x18)
- BRADY Arrow Tape, Vinyl, 2 in W x 90 ft. L, Adhesive Mounting, White/Brown (109929)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 20-3/64in H (GB-067)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-1 (SDR-1)
- 3M Wire Marker Tape Refill Roll, PK50, SDR-C (SDR-C)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-6 (SDR-6)
- 3M Wire Marker Tape Refill Roll, PK50, SDR-A (SDR-A)
- 3M Wire Markr Refill, Printed, Slf-Adhes, PK50, SDR-E (SDR-E)
- 3M Wire Marker Tape Refill Roll, PK50, SDR-D (SDR-D)
- BRADY Write On Wire Marker, Silver, LAT-20-773-2.5 (LAT-20-773-2.5)
- 3M Electrical Labels