Shop All Wire Markers
3M
Wire Markr Refill, Printed, Slf-Adhes, PK50, SDR-T1
Mfr # SDR-T1
Zoro # G5985174
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend T1
- Color White
- Material Adhesive: Acrylic
- Temp. Range -40°F to 250°F
- Label Type Preprinted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # SDR-T1
- Zoro # G5985174
- UPC # 00054007094128
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 0.22 in |
Label Height | 0.003 in |
Fits Wire Dia. | 6/0 to 24 AWG |
Details
Item | Wire Marker Tape Refill |
Legend | T1 |
Color | White |
Material | Adhesive: Acrylic |
Temp. Range | -40°F to 250°F |
Label Type | Preprinted |
Background Color | White |
Legend Color | Black |
Label Material | Polyester Film |
Uses Dispenser | Mfr. No. STD |
Rolls per Legend | 1 |
Marker Attachment Style | Self-Adhesive |
No. of Labels | 576 |
Description
Wire Marker Tape Refill, Preprinted, Legend T1, Color White, Material Polyester Film, Temp. Range -40 Degrees to 250 Degrees F, Label Width 0.22 in, Label Height 0.003 in, Marker Attachment Style Self-Adhesive, No. of Labels 576, Label Material Polyester Film, Background Color White, Legend Color Black, Uses Dispenser Mfr. No. STD, Rolls per Legend 1, Fits Wire Dia. 6/0 to 24 AWG, Standards -, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Industry Grade Pigskin Driver Str, L, PK12 (3400L)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber (LP3ML-024A)
- SPILFYTER Spill Kit, Universal, White, PK4 (405000)
- AVENGER SAFETY FOOTWEAR Size 7 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- 3M SDR-2 WIRE MARKER TAPE REFILL ROLL (3M09371)
- 3M Wire Markr Refill, Printed, Slf-Adhes, PK10, SDR-MC (SDR-MC)
- 3M Wire Markr Refill, Printed, Slf-Adhes, PK50, SDR-90-99 (SDR-90-99)
- 3M Wire Marker Tape Refill Roll, PK50, SDR-D (SDR-D)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-14 (SPB-14)
- 3M Wire Marker Tape Dispenser, PK10 (STD-CX)
- PANDUIT Roll Wire Marker, "C", 8"L, PK10 (PMDR-C)
- 3M Wire Markers