Shop All Wire Markers
3M
Wire Markr Refill, Printed, Slf-Adhes, PK50, SDR-O
Mfr # SDR-O
Zoro # G5814112
product price: $240.99
/pk 50, $4.82/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend O
- Color White
- Material Plastic, Adhesive: Acrylic
- Temp. Range -40°F to 250°F
- Label Type Preprinted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # SDR-O
- Zoro # G5814112
- UPC # 00054007094067
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 0.22 in |
Label Height | 0.003 in |
Fits Wire Dia. | 6/0 to 24 AWG |
Details
Item | Wire Marker Tape Refill |
Legend | O |
Color | White |
Material | Plastic, Adhesive: Acrylic |
Temp. Range | -40°F to 250°F |
Label Type | Preprinted |
Background Color | White |
Label Material | Polyester Film |
Rolls per Legend | 1 |
No. of Labels | 576 |
Uses Dispenser | Mfr. No. STD |
Marker Attachment Style | Self-Adhesive |
Legend Color | Black |
Description
Wire Marker Tape Refill, Preprinted, Legend O, Color White, Material Polyester Film, Temp. Range -40 Degrees to 250 Degrees F, Label Width 0.22 in, Label Height 0.003 in, Marker Attachment Style Self-Adhesive, No. of Labels 576, Label Material Polyester Film, Background Color White, Legend Color Black, Uses Dispenser Mfr. No. STD, Rolls per Legend 1, Fits Wire Dia. 6/0 to 24 AWG, Standards -, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Seamless Knits for General Duty, XL, PK12 (34-500/XL)
- SELLSTROM 380 Series Replacement Windows - Dual Crown (S36020)
- DELTANA Residential Letter G Satin Nickel 4" (RL4G-15)
- ANSELL Chemical Resistant Glove, 22 mil, Sz 11, PR (37-165)
- 3M Wire Marker Tape Dispenser, PK25 (STD)
- 3M SDR-9 WIRE MARKER TAPE REFILL ROLL (3M09378)
- 3M Wire Markr Refill, Printed, Slf-Adhes, PK50, SDR-F (SDR-F)
- 3M SDR-3 WIRE MARKER TAPE REFILL ROLL (3M09372)
- 3M Wire Marker Tape Refill Roll, PK50, SDR-A (SDR-A)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-5 (SDR-5)
- BRADY Yellow Wire Wrap Wire Marker Tape (THT-1-472-10-YL)
- 3M Electrical Labels