Shop All Wire Markers
3M
Wire Markr Refill, Printed, Slf-Adhes, PK50, SDR-N
Mfr # SDR-N
Zoro # G5759232
product price: $240.99
/pk 50, $4.82/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend N
- Color White
- Material Plastic, Adhesive: Acrylic
- Temp. Range -40°F to 250°F
- Label Type Preprinted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # SDR-N
- Zoro # G5759232
- UPC # 00054007094050
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 0.22 in |
Label Height | 0.003 in |
Fits Wire Dia. | 6/0 to 24 AWG |
Details
Item | Wire Marker Tape Refill |
Legend | N |
Color | White |
Material | Plastic, Adhesive: Acrylic |
Temp. Range | -40°F to 250°F |
Label Type | Preprinted |
Background Color | White |
Label Material | Polyester Film |
Legend Color | Black |
Rolls per Legend | 1 |
Uses Dispenser | Mfr. No. STD |
No. of Labels | 576 |
Marker Attachment Style | Self-Adhesive |
Description
Wire Marker Tape Refill, Preprinted, Legend N, Color White, Material Polyester Film, Temp. Range -40 Degrees to 250 Degrees F, Label Width 0.22 in, Label Height 0.003 in, Marker Attachment Style Self-Adhesive, No. of Labels 576, Label Material Polyester Film, Background Color White, Legend Color Black, Uses Dispenser Mfr. No. STD, Rolls per Legend 1, Fits Wire Dia. 6/0 to 24 AWG, Standards -, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone, 18 In.Green (1YBW8)
- NATIONAL MARKER CO Machine Labels - Notice Do Not Talk To Operator (N366AP)
- FLEX TAPE Flex Tape 4"X25Ft Wht (TFSMAXWHT04)
- 2W INTERNATIONAL Orange Economy Safety Vest, Medium, Class 2 (MV327C-2 M)
- 3M Scotch-Code Wire Marker Tape Refill, SDR, Legend 0 to 9, Preprinted, Self-Adhesive Attach, Pack 10 (SDR-0-9)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-05 (SPB-05)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-2 (SDR-2)
- 3M Scotch-Code Wire Marker Tape Refill, SDR, Legend 10 to 19, Preprinted, Self-Adhesive Attach, Pack 10 (SDR-10-19)
- 3M Scotch-Code Wire Marker Tape Refill, SDR, Legend 30 to 39, Preprinted, Self-Adhesive Attach, Pack 10 (SDR-30-39)
- 3M Wire Marker Tape Refill Roll, PK50, SDR-A (SDR-A)
- PANDUIT W Mrkr Bk, Vyl, 0-33a-C+-L1-L3t1-T3, 10pg (PCMB-16)
- 3M Wire Markers