Shop All Wire Markers
3M
Wire Markr Refill, Printed, Slf-Adhes, PK50, SDR-G
Mfr # SDR-G
Zoro # G5769723
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend G
- Color White
- Material Plastic, Adhesive: Acrylic
- Temp. Range -40°F to 250°F
- Label Type Preprinted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # SDR-G
- Zoro # G5769723
- UPC # 00054007093947
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 0.22 in |
Label Height | 0.003 in |
Fits Wire Dia. | 6/0 to 24 AWG |
Details
Item | Wire Marker Tape Refill |
Legend | G |
Color | White |
Material | Plastic, Adhesive: Acrylic |
Temp. Range | -40°F to 250°F |
Label Type | Preprinted |
Background Color | White |
Label Material | Polyester Film |
No. of Labels | 576 |
Rolls per Legend | 1 |
Legend Color | Black |
Uses Dispenser | Mfr. No. STD |
Marker Attachment Style | Self-Adhesive |
Description
Wire Marker Tape Refill, Preprinted, Legend G, Color White, Material Polyester Film, Temp. Range -40 Degrees to 250 Degrees F, Label Width 0.22 in, Label Height 0.003 in, Marker Attachment Style Self-Adhesive, No. of Labels 576, Label Material Polyester Film, Background Color White, Legend Color Black, Uses Dispenser Mfr. No. STD, Rolls per Legend 1, Fits Wire Dia. 6/0 to 24 AWG, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- LABELMASTER Corrosive Placard, UN 2796, PK25 (ZEZ42796)
- VESTIL Cylinder Storage Stand (SACR-2)
- LYLE Truck Entrance Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, LW2-X12T-24HA (LW2-X12T-24HA)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-8 (SDR-8)
- 3M Wire Markr Refill, Printed, Slf-Adhes, PK50, SDR-BL (SDR-BL)
- 3M Wire Marker Tape Dispenser, PK10 (STD-CX)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-3 (SDR-3)
- 3M Scotch-Code Wire Marker Tape Refill, SDR, Legend 0 to 9, Preprinted, Self-Adhesive Attach, Pack 10 (SDR-0-9)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-5 (SDR-5)
- BRADY Clip Sleeve Wire Mrkrs, A, Blk/Wht, PK10, SCN09-A (SCN09-A)
- 3M Wire Markers