Shop All Wire Markers
3M
Wire Markr Refill, Printed, Slf-Adhes, PK50, SDR-BN
Mfr # SDR-BN
Zoro # G5647905
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend (Blank)
- Color Brown
- Material Adhesive: Acrylic
- Temp. Range -40°F to 250°F
- Label Type Preprinted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # SDR-BN
- Zoro # G5647905
- UPC # 10054007094255
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 0.22 in |
Label Height | 0.003 in |
Fits Wire Dia. | 6/0 to 24 AWG |
Details
Item | Wire Marker Tape Refill |
Legend | (Blank) |
Color | Brown |
Material | Adhesive: Acrylic |
Temp. Range | -40°F to 250°F |
Label Type | Preprinted |
Background Color | Brown |
Rolls per Legend | 1 |
No. of Labels | 0 |
Uses Dispenser | Mfr. No. STD |
Label Material | Polyester Film |
Marker Attachment Style | Self-Adhesive |
Description
Wire Marker Tape Refill, Preprinted, Legend (Blank), Color Brown, Material Polyester Film, Temp. Range -40 Degrees to 250 Degrees F, Label Width 0.22 in, Label Height 0.003 in, Marker Attachment Style Self-Adhesive, No. of Labels 0, Label Material Polyester Film, Background Color Brown, Uses Dispenser Mfr. No. STD, Rolls per Legend 1, Fits Wire Dia. 6/0 to 24 AWG, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLY HANSEN Rain Bibs, PVC/Polyester, Army Green, 2XL (70529_480-2XL)
- KLEIN TOOLS Hydra-Cool™ Pole Climber System (221486)
- TOUGH DUCK Abraham Hydro Parka, WJ181-BLACK-M (WJ181)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Pull-On Work Boot (GB00438 M 120)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-12 (SPB-12)
- 3M Wire Marker Tape Refill Roll, PK50, SDR-A (SDR-A)
- 3M Scotch-Code Wire Marker Tape Refill, SDR, Legend 0 to 9, Preprinted, Self-Adhesive Attach, Pack 10 (SDR-0-9)
- 3M Wire Markr Book, Wrte-On, Slf-Lamintng, PK5, SWB-4 (SWB-4)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-01 (SPB-01)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-0 (SDR-0)
- BRADY White Vinyl Wire Marker Tape, WRAP-11-427 (WRAP-11-427)
- 3M Wire Markers