Shop All Wire Markers
3M
Wire Markr Refill, Printed, Slf-Adhes, PK50, SDR-BK
Mfr # SDR-BK
Zoro # G5698357
product price: $240.99
/pk 50, $4.82/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend (Blank)
- Color Black
- Material Adhesive: Acrylic
- Temp. Range -40°F to 250°F
- Label Type Preprinted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # SDR-BK
- Zoro # G5698357
- UPC # 00054007094234
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 0.22 in |
Label Height | 0.003 in |
Fits Wire Dia. | 6/0 to 24 AWG |
Details
Item | Wire Marker Tape Refill |
Legend | (Blank) |
Color | Black |
Material | Adhesive: Acrylic |
Temp. Range | -40°F to 250°F |
Label Type | Preprinted |
Background Color | Black |
Label Material | Polyester Film |
Uses Dispenser | Mfr. No. STD |
No. of Labels | 0 |
Marker Attachment Style | Self-Adhesive |
Rolls per Legend | 1 |
Description
Wire Marker Tape Refill, Preprinted, Legend (Blank), Color Black, Material Polyester Film, Temp. Range -40 Degrees to 250 Degrees F, Label Width 0.22 in, Label Height 0.003 in, Marker Attachment Style Self-Adhesive, No. of Labels 0, Label Material Polyester Film, Background Color Black, Uses Dispenser Mfr. No. STD, Rolls per Legend 1, Fits Wire Dia. 6/0 to 24 AWG, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 400 Hooded Disposable Coveralls, 4XL, Zipper, Elastic Wrist, Elastic Ankle, White, 25 Pack (TY127SWH4X002500)
- ACCUFORM DOT Handling Label, 4" H, 6" W, MHZW15EVP (MHZW15EVP)
- DUNLOP Size 9 Men's Steel Rubber Boot, Black (8990800)
- 3M Faceshield, Polyethylene, Standard Size (M-207N)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-6 (SDR-6)
- 3M Wire Marker Tape Refill Roll, PK50, SDR-D (SDR-D)
- 3M Pre-Printed Wire Marker Book, PK5 (SPB-03)
- 3M Wire Marker Tape Dispenser, PK10 (STD-CX)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-12 (SPB-12)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-14 (SPB-14)
- PANDUIT P1 Marker Plate Cass, 3" x .50", Yl (M300X050Y6C)
- 3M Wire Markers