Shop All Wire Markers
3M
Wire Markr Refill, Printed, Slf-Adhes, PK50, SDR-70-79
Mfr # SDR-70-79
Zoro # G5876342
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 70 to 79
- Color White
- Material Polyester Film
- Temp. Range -40°F to 250°F
- Label Type Preprinted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # SDR-70-79
- Zoro # G5876342
- UPC # 00054007093855
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 0.22 in |
Label Height | 0.003 in |
Fits Wire Dia. | 6/0 to 24 AWG |
Details
Item | Wire Marker Tape Refill |
Legend | 70 to 79 |
Color | White |
Material | Polyester Film |
Temp. Range | -40°F to 250°F |
Label Type | Preprinted |
Background Color | White |
Marker Attachment Style | Self-Adhesive |
Legend Color | Black |
No. of Labels | 5,760 |
Label Material | Polyester Film |
Uses Dispenser | Mfr. No. STD |
Rolls per Legend | 1 |
Description
Wire Marker Tape Refill, Preprinted, Legend 70 to 79, Color White, Material Polyester Film, Temp. Range -40 Degrees to 250 Degrees F, Label Width 0.22 in, Label Height 0.003 in, Marker Attachment Style Self-Adhesive, No. of Labels 5,760, Label Material Polyester Film, Background Color White, Legend Color Black, Uses Dispenser Mfr. No. STD, Rolls per Legend 1, Fits Wire Dia. 6/0 to 24 AWG, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Cuff with Thumbhole, 16 in, Black, Small (11-251)
- NMC Asbestos May Cause Cancer Causes…, ESD23R (ESD23R)
- SLOGGERS Garden Shoe Sz 8 Black (5102BK08)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-12 -2XL)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-09 (SPB-09)
- 3M Wire Marker Dispenser w/Tape, Preprinted, Legend 0 to 9, Polyester Film, 5,760 Labels, Max Temp 250F (STD-0-9)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-4 (SDR-4)
- 3M Pre-Printed Wire Marker Book, PK5 (SPB-03)
- 3M Wire Marker Tape Refill Roll, PK50, SDR-C (SDR-C)
- 3M Wire Markr Book, Wrte-On, Slf-Lamnting, PK5 (SWB-3)
- PANDUIT ThermTrans, Comp Lbl, Adhsv Poly, 1.50" W x, C150X075YJT, PK 5000 (C150X075YJT)
- 3M Electrical Labels