Shop All Wire Markers
3M
Wire Markr Refill, Printed, Slf-Adhes, PK50, SDR-60-69
Mfr # SDR-60-69
Zoro # G6003444
product price: $223.99
/pk 50, $4.48/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 60 to 69
- Color White
- Material Polyester Film
- Temp. Range -40°F to 250°F
- Label Type Preprinted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # SDR-60-69
- Zoro # G6003444
- UPC # 00054007093848
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 0.22 in |
Label Height | 0.003 in |
Fits Wire Dia. | 6/0 to 24 AWG |
Details
Item | Wire Marker Tape Refill |
Legend | 60 to 69 |
Color | White |
Material | Polyester Film |
Temp. Range | -40°F to 250°F |
Label Type | Preprinted |
Background Color | White |
No. of Labels | 5,760 |
Uses Dispenser | Mfr. No. STD |
Label Material | Polyester Film |
Rolls per Legend | 1 |
Legend Color | Black |
Marker Attachment Style | Self-Adhesive |
Description
Wire Marker Tape Refill, Preprinted, Legend 60 to 69, Color White, Material Polyester Film, Temp. Range -40 Degrees to 250 Degrees F, Label Width 0.22 in, Label Height 0.003 in, Marker Attachment Style Self-Adhesive, No. of Labels 5,760, Label Material Polyester Film, Background Color White, Legend Color Black, Uses Dispenser Mfr. No. STD, Rolls per Legend 1, Fits Wire Dia. 6/0 to 24 AWG, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO 2X-3X Pink Enhanced Visibility Multi Pocket Vest (B107-2X-3X)
- MAPA 12" Chemical Resistant Gloves, Nitrile, 9, 1 PR (468)
- RINGERS GLOVES Abrasion/Impact Glove, Knitted, Size 11, PR (R-840)
- HONEYWELL Disposable Max Lite Uncorded Foam Ear Plugs, 30, Green, 200 PK (LPF-1)
- 3M Scotch-Code Wire Marker Tape Refill, SDR, Legend 10 to 19, Preprinted, Self-Adhesive Attach, Pack 10 (SDR-10-19)
- 3M Scotch-Code Wire Marker Tape Refill, SDR, Legend 0 to 9, Preprinted, Self-Adhesive Attach, Pack 10 (SDR-0-9)
- 3M Pre-Printed Wire Marker Book, PK5 (SPB-03)
- 3M Wire Marker Tape Refill Roll, PK50, SDR-D (SDR-D)
- 3M Wire Markr Refill, Printed, Slf-Adhes, PK50, SDR-E (SDR-E)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-02 (SPB-02)
- BRADY White Polyester Wire Marker, THT-12-423-10 (THT-12-423-10)
- 3M Electrical Labels