Shop All Wire Markers
3M
Wire Markr Refill, Printed, Slf-Adhes, PK50, SDR-40-49
Mfr # SDR-40-49
Zoro # G5775165
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 40 to 49
- Color White
- Material Adhesive: Acrylic
- Temp. Range -40°F to 250°F
- Label Type Preprinted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # SDR-40-49
- Zoro # G5775165
- UPC # 00054007093824
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 0.22 in |
Label Height | 0.003 in |
Fits Wire Dia. | 6/0 to 24 AWG |
Details
Item | Wire Marker Tape Refill |
Legend | 40 to 49 |
Color | White |
Material | Adhesive: Acrylic |
Temp. Range | -40°F to 250°F |
Label Type | Preprinted |
Background Color | White |
No. of Labels | 5,760 |
Rolls per Legend | 1 |
Legend Color | Black |
Marker Attachment Style | Self-Adhesive |
Label Material | Polyester Film |
Uses Dispenser | Mfr. No. STD |
Description
Wire Marker Tape Refill, Preprinted, Legend 40 to 49, Color White, Material Polyester Film, Temp. Range -40 Degrees to 250 Degrees F, Label Width 0.22 in, Label Height 0.003 in, Marker Attachment Style Self-Adhesive, No. of Labels 5,760, Label Material Polyester Film, Background Color White, Legend Color Black, Uses Dispenser Mfr. No. STD, Rolls per Legend 1, Fits Wire Dia. 6/0 to 24 AWG, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NO-SPILL Diesel Can No Spill 5Gal (1457)
- SHOWA Cut Resistant Coated Gloves, A7 Cut Level, Foam Nitrile, M, 1 PR (257)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog, Anti-Scratch, Polarized (XD416VS)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- 3M SDR-3 WIRE MARKER TAPE REFILL ROLL (3M09372)
- 3M Wire Markr Refill, Printed, Slf-Adhes, PK50, SDR-F (SDR-F)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-14 (SPB-14)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-2 (SDR-2)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-02 (SPB-02)
- 3M Wire Markr Book, Wrte-On, Slf-Lamintng, PK5, SWB-1 (SWB-1)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK13, SCN10-N-Z (SCN10-N-Z)
- 3M Electrical Labels