Shop All Wire Markers
3M
Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-8
Mfr # SDR-8
Zoro # G2788344
original price:
$8.45
14% off
$7.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 8
- Color White
- Material Adhesive: Acrylic
- Temp. Range -40°F to 250°F
- Label Type Preprinted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # SDR-8
- Zoro # G2788344
- UPC # 10054007093777
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 0.22 in |
Label Height | 0.003 in |
Fits Wire Dia. | 6/0 to 24 AWG |
Details
Item | Wire Marker Tape Refill |
Legend | 8 |
Color | White |
Material | Adhesive: Acrylic |
Temp. Range | -40°F to 250°F |
Label Type | Preprinted |
Background Color | White |
Marker Attachment Style | Self-Adhesive |
Label Material | Polyester Film |
Uses Dispenser | Mfr. No. STD |
No. of Labels | 576 |
Legend Color | Black |
Rolls per Legend | 1 |
Description
Wire Marker Tape Refill, Preprinted, Legend 8, Color Black on White, Temp. Range -40 Degrees to 250 Degrees F, Label Width 0.22 in, Label Height 0.003 in, Marker Attachment Style Self-Adhesive, No. of Labels 576, Label Material Polyester Film, Background Color White, Legend Color Black, Uses Dispenser Mfr. No. STD, Rolls per Legend 1, Fits Wire Dia. 6/0 to 24 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Gloves, 14In, Black, PR (2619B-L)
- CONDOR Shelf, 132 lb, Galvanized steel (35HV82)
- MCR SAFETY Mechanics Gloves, L ( 9 ), Black/Gray/High-Visibility Lime (953L)
- C-LINE PRODUCTS Luggage, Id, Cleer, Adheer 5PK (CLI65107)
- 3M Wire Marker Dispenser w/Tape, Preprinted, Legend 0 to 9, Polyester Film, 5,760 Labels, Max Temp 250F (STD-0-9)
- 3M Wire Markr Refill, Printed, Slf-Adhes, PK10, SDR-MC (SDR-MC)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-06 (SPB-06)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-7 (SDR-7)
- 3M Wire Marker Tape w/Dispenser, Preprint (STD-C)
- 3M Pre-Printed Wire Marker Book, PK5 (SPB-03)
- BRADY Wire Markers, Legend T2, Black/White, PK25, WM-T2-PK (WM-T2-PK)
- 3M Electrical Labels