Shop All Wire Markers
3M
Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-0
Mfr # SDR-0
Zoro # G2868774
original price:
$6.49
15% off
new price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 0
- Color White
- Material Adhesive: Acrylic
- Temp. Range -40°F to 250°F
- Label Type Preprinted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # SDR-0
- Zoro # G2868774
- UPC # 10054007093692
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 0.22 in |
Label Height | 0.003 in |
Fits Wire Dia. | 6/0 to 24 AWG |
Details
Item | Wire Marker Tape Refill |
Legend | 0 |
Color | White |
Material | Adhesive: Acrylic |
Temp. Range | -40°F to 250°F |
Label Type | Preprinted |
Background Color | White |
Rolls per Legend | 1 |
Legend Color | Black |
No. of Labels | 576 |
Label Material | Polyester Film |
Marker Attachment Style | Self-Adhesive |
Uses Dispenser | Mfr. No. STD |
Description
Wire Marker Tape Refill, Preprinted, Legend 0, Color Black on White, Temp. Range -40 Degrees to 250 Degrees F, Label Width 0.22 in, Label Height 0.003 in, Marker Attachment Style Self-Adhesive, No. of Labels 576, Label Material Polyester Film, Background Color White, Legend Color Black, Uses Dispenser Mfr. No. STD, Rolls per Legend 1, Fits Wire Dia. 6/0 to 24 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW BALANCE Athletic High-Top Shoe, EEEE, 12, Black, PR (MIDCLBR-12-4E)
- SIGNMISSION OSHA Danger Sign, Class IV Laser Visible, 10in X 7in Aluminum, 10" H, 7" W, Portrait (OS-DS-A-710-V-1419)
- MOLDEX Moldex 6881 Metal Detectable SparkPlugs PlugStation Dispenser, Corded, 33dB, 150 Pairs (6881)
- WEARWELL 12 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-9 (SDR-9)
- 3M Wire Markr Refill, Printed, Slf-Adhes, PK50, SDR-F (SDR-F)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-01 (SPB-01)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-08 (SPB-08)
- 3M Wire Markr Refill, Printed, Slf-Adhes, PK50, SDR-90-99 (SDR-90-99)
- 3M Wire Marker Tape Refill Roll, PK50, SDR-C (SDR-C)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-1-33-PK (WM-1-33-PK)
- 3M Electrical Labels