Shop All Wire Markers
3M
Wire Markr Book, Wrte-On, Slf-Lamnting, PK5
Mfr # SWB-3
Zoro # G5485392
product price: $163.99
/pk 5, $32.80/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend (Blank)
- Color White
- Material Plastic, Adhesive: Acrylic
- Temp. Range -40°F to 176°F
- Label Type Write-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # SWB-3
- Zoro # G5485392
- UPC # 00054007499060
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1.0 in |
Label Height | 2.85 in |
Fits Wire Dia. | 0.32 in to 0.58 in |
Details
Item | Wire Marker Book |
Legend | (Blank) |
Color | White |
Material | Plastic, Adhesive: Acrylic |
Temp. Range | -40°F to 176°F |
Label Type | Write-On |
Background Color | White |
No. of Labels | 60 |
Write-On Area | 1.00 in x 1.00 in |
Marker Attachment Style | Self-Laminating |
Label Material | Vinyl Film |
Description
Wire Marker Book, Write-On, Legend (Blank), Color White, Material Vinyl Film, Temp. Range -40 Degrees to 176 Degrees F, Label Width 1.0 in, Label Height 2.85 in, Marker Attachment Style Self-Laminating, No. of Labels 60, Write-On Area 1.00 in x 1.00 in, Label Material Vinyl Film, Background Color White, Rolls per Legend -, Fits Wire Dia. 0.32 in to 0.58 in, Standards -, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KGS BOOT GUARD Brush-On Boot Guard, 4.5 oz. (4.5 OZ BROWN)
- CHEMSORB Portable Decontamination Kit (KT1540EA)
- RADIANS Safety Glasses, Gray Anti-Fog, Scratch-Resistant (CT1-21)
- SEE ALL Round Glass Convex Mirror, 36", Adjustable Brackets (SEEN36)
- 3M Wire Markr Refill, Printed, Slf-Adhes, PK10, SDR-MC (SDR-MC)
- 3M Wire Markr Book, Wrte-On, Slf-Lamintng, PK5, SWB-1 (SWB-1)
- 3M Wire Marker Tape Refill Roll, PK50, SDR-A (SDR-A)
- 3M Wire Marker Tape w/Dispenser, Preprint (STD-C)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-12 (SPB-12)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-14 (SPB-14)
- PANDUIT Mp Cassette, Continuous Tape, Polyester, (T038X000YKM-BK)
- 3M Wire Markers