Shop All Wire Markers
3M
Wire Marker Tape SDR-50-59, PK50
Mfr # SDR-50-59
Zoro # G5681234
product price: $232.99
/pk 50, $4.66/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 50 to 59
- Color White
- Material Polyester Film
- Temp. Range -40°F to 250°F
- Label Type Preprinted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # SDR-50-59
- Zoro # G5681234
- UPC # 10054007093838
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 0.22 in |
Label Height | 0.003 in |
Fits Wire Dia. | 6/0 to 24 AWG |
Details
Item | Wire Marker Tape Refill |
Legend | 50 to 59 |
Color | White |
Material | Polyester Film |
Temp. Range | -40°F to 250°F |
Label Type | Preprinted |
Background Color | White |
Marker Attachment Style | Self-Adhesive |
Rolls per Legend | 1 |
Uses Dispenser | Mfr. No. STD |
Label Material | Polyester Film |
No. of Labels | 5,760 |
Legend Color | Black |
Description
Wire Marker Tape Refill, Preprinted, Legend 50 to 59, Color White, Material Polyester Film, Temp. Range -40 Degrees to 250 Degrees F, Label Width 0.22 in, Label Height 0.003 in, Marker Attachment Style Self-Adhesive, No. of Labels 5,760, Label Material Polyester Film, Background Color White, Legend Color Black, Uses Dispenser Mfr. No. STD, Rolls per Legend 1, Fits Wire Dia. 6/0 to 24 AWG, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Neck Gaiter, Neck Warmer, Double-Layer Acrylic, Covers Ears/Face/Neck/Nose, Black, Universal Size (0050RBLKOSA)
- NMC FIRST AID KIT INSIDE, 7X10, PS (M65P)
- YOUNG BROS STAMP WORKS Stamp Holder, Steel (09997)
- MCR SAFETY Industry Grade Pigskin Driver Str, M, PK12 (3400M)
- 3M Wire Marker Tape Refill Roll, PK50, SDR-A (SDR-A)
- 3M SDR-2 WIRE MARKER TAPE REFILL ROLL (3M09371)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-01 (SPB-01)
- 3M Wire Marker Tape Dispenser, PK25 (STD)
- 3M Wire Markr Refill, Printed, Slf-Adhes, PK50, SDR-90-99 (SDR-90-99)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-4 (SDR-4)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-187-150-WT-S-3 (PS-187-150-WT-S-3)
- 3M Wire Markers