Shop All Wire Markers
3M
Wire Marker Tape Refill Roll, PK50, SDR--(MINUS)
Mfr # SDR--(MINUS)
Zoro # G5577494
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend - (Minus)
- Color White
- Material Adhesive: Acrylic
- Temp. Range -40°F to 250°F
- Label Type Preprinted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # SDR--(MINUS)
- Zoro # G5577494
- UPC # 10054007094224
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 0.22 in |
Label Height | 0.003 in |
Fits Wire Dia. | 6/0 to 24 AWG |
Details
Item | Wire Marker Tape Refill |
Legend | - (Minus) |
Color | White |
Material | Adhesive: Acrylic |
Temp. Range | -40°F to 250°F |
Label Type | Preprinted |
Background Color | White |
Uses Dispenser | Mfr. No. STD |
Marker Attachment Style | Self-Adhesive |
Rolls per Legend | 1 |
Label Material | Polyester Film |
Legend Color | Black |
No. of Labels | 576 |
Description
Wire Marker Tape Refill, Preprinted, Legend - (Minus), Color White, Material Polyester Film, Temp. Range -40 Degrees to 250 Degrees F, Label Width 0.22 in, Label Height 0.003 in, Marker Attachment Style Self-Adhesive, No. of Labels 576, Label Material Polyester Film, Background Color White, Legend Color Black, Uses Dispenser Mfr. No. STD, Rolls per Legend 1, Fits Wire Dia. 6/0 to 24 AWG, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Oxford Shoes, Black, Mens, 9, M, PR (7100-9M)
- LYLE No Smoking Sign, 10" H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U1-1017-RD_7X10 (U1-1017-RD_7X10)
- STRANCO Die-Cut Refl. Number Label, 9, 2In H, PK5 (DWR-2-9-5)
- MCR SAFETY Coated Gloves, XXL, Black, PR (N9690FCXXL)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-6 (SDR-6)
- 3M SDR-2 WIRE MARKER TAPE REFILL ROLL (3M09371)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-1 (SDR-1)
- 3M Wire Markr Book, Wrte-On, Slf-Lamintng, PK5, SWB-1 (SWB-1)
- 3M Wire Marker Tape Dispenser, PK25 (STD)
- 3M Pre-Printed Wire Marker Book, PK5 (SPB-03)
- BRADY 3" x 1" White Label, Ultra Aggressive Polyester (THT-18-483-3)
- 3M Electrical Labels