Shop All Wire Markers
3M
Wire Marker Tape Refill Roll, PK50, SDR-A
Mfr # SDR-A
Zoro # G5742843
product price: $223.99
/pk 50, $4.48/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend A
- Color White
- Material Plastic, Adhesive: Acrylic
- Temp. Range -40°F to 250°F
- Label Type Preprinted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # SDR-A
- Zoro # G5742843
- UPC # 00054007093886
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 0.22 in |
Label Height | 0.003 in |
Fits Wire Dia. | 6/0 to 24 AWG |
Details
Item | Wire Marker Tape Refill |
Legend | A |
Color | White |
Material | Plastic, Adhesive: Acrylic |
Temp. Range | -40°F to 250°F |
Label Type | Preprinted |
Background Color | White |
Legend Color | Black |
Label Material | Polyester Film |
No. of Labels | 576 |
Uses Dispenser | Mfr. No. STD |
Marker Attachment Style | Self-Adhesive |
Rolls per Legend | 1 |
Description
Wire Marker Tape Refill, Preprinted, Legend A, Color White, Material Polyester Film, Temp. Range -40 Degrees to 250 Degrees F, Label Width 0.22 in, Label Height 0.003 in, Marker Attachment Style Self-Adhesive, No. of Labels 576, Label Material Polyester Film, Background Color White, Legend Color Black, Uses Dispenser Mfr. No. STD, Rolls per Legend 1, Fits Wire Dia. 6/0 to 24 AWG, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV7E Surveyor Type R Class 2 Safety Vest (SV7E-2ZGM-2X/3X)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 100 PK, Purple (55083)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, PR (4700)
- GHS SAFETY Wall Chart, Chemical/HAZMAT Training (GHS1010)
- 3M Wire Marker Tape Refill Roll, PK50, SDR-C (SDR-C)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-11 (SPB-11)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-05 (SPB-05)
- 3M Wire Markr Book, Wrte-On, Slf-Lamintng, PK5, SWB-1 (SWB-1)
- 3M SDR-3 WIRE MARKER TAPE REFILL ROLL (3M09372)
- 3M Wire Markr Book, Wrte-On, Slf-Lamintng, PK5, SWB-4 (SWB-4)
- BRADY White Polypropylene Wire Marker, THT-17-449-3 (THT-17-449-3)
- 3M Electrical Labels