Shop All Wire Markers
3M
Wire Marker Tape Dispensr, Preprintd, PK10
Mfr # STD-X
Zoro # G5670271
product price: $230.99
/pk 10, $23.10/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend (Blank)
- Color Red
- Material Plastic, Adhesive: Acrylic
- Temp. Range Max: 250°F
- Label Type Preprinted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # STD-X
- Zoro # G5670271
- UPC # 00054007495192
- Country of Origin United States
- Category Wire Markers
Details
Item | Wire Marker Tape Dispenser |
Legend | (Blank) |
Color | Red |
Material | Plastic, Adhesive: Acrylic |
Temp. Range | Max: 250°F |
Label Type | Preprinted |
No. of Labels | 0 |
Description
Wire Marker Tape Dispenser, Preprinted, Legend (Blank), Color Red, Material Polypropylene, No. of Labels 0, Rolls per Legend -, Standards -, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCKESSON Convex Eye Patch, One Size Fits Most, 12PK (63-4475)
- IMPACTO Finger Cots, White, L, 5 in. L (20031100040)
- BRADY Tape, Red, Labels/Roll: Continuous (B30C-1125-595-RD)
- 3M SecureFit Safety Helmet, Front Brim, Type 1, Class C, Vented, Ractchet (6-point), Red (X5005V-ANSI)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-5 (SDR-5)
- 3M Wire Markr Refill, Printed, Slf-Adhes, PK50, SDR-BL (SDR-BL)
- 3M Wire Markr Refill, Printed, Slf-Adhes, PK50, SDR-90-99 (SDR-90-99)
- 3M Wire Marker Tape Refill Roll, PK50, SDR-B (SDR-B)
- 3M Wire Markr Refill, Printed, Slf-Adhes, PK10, SDR-MC (SDR-MC)
- 3M Scotch-Code Wire Marker Tape Refill, SDR, Legend 30 to 39, Preprinted, Self-Adhesive Attach, Pack 10 (SDR-30-39)
- BRADY 2" x 21/64" White Wire Marking Sleeves, B33-187-2-342 (B33-187-2-342)
- 3M Electrical Labels