Shop All Wire Markers
3M
Wire Marker Tape Dispenser, PK10
Mfr # STD-CX
Zoro # G5524215
product price: $696.99
/pk 10, $69.70/ea
Free Shipping & Returns
$696.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Dispencer: Red, Tape: White
- Material Plastic, Adhesive: Acrylic
- Temp. Range Max: 250°F
- Label Type Preprinted
- Label Width 0.215 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # STD-CX
- Zoro # G5524215
- UPC # 00054007495178
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 0.215 in |
Details
Item | Wire Marker Tape Dispenser |
Color | Dispencer: Red, Tape: White |
Material | Plastic, Adhesive: Acrylic |
Temp. Range | Max: 250°F |
Label Type | Preprinted |
Label Material | Polyester Opaque Film |
Legend Color | One each of black, blue, brown, green, gray, orange, red, violet, white and yellow |
Standards | RoHS 2011/65/EU |
Uses Dispenser | Included |
Marker Attachment Style | Pre-printed |
Rolls per Legend | 1 |
Description
Wire Marker Dispenser, Colored Tape, Material Polyester film tape, Temp. Range 32 Degrees to 120 Degrees F, Label Width 0.215 in, Marker Attachment Style Pre-printed, Label Material Polyester Opaque Film, Legend Color One each of black, blue, brown, green, gray, orange, red, violet, white and yellow, Uses Dispenser Included, Rolls per Legend 1, Standards RoHS 2011/65/EU, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, 2XL, Black, Trekdry(R) (MG-55-012)
- NEESE Outerwear Sani Light 77 Bib Trouser-Yel-2X (77001-12-1-YEL-2X)
- NMC Danger Out Of Order Tag, Pk25 (RPT25AST)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 8", White, 25/Case (LH179)
- 3M Wire Marker Dispenser w/Tape, Preprinted, Legend 0 to 9, Polyester Film, 5,760 Labels, Max Temp 250F (STD-0-9)
- 3M SDR-2 WIRE MARKER TAPE REFILL ROLL (3M09371)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-08 (SPB-08)
- 3M Scotch-Code Wire Marker Tape Refill, SDR, Legend 0 to 9, Preprinted, Self-Adhesive Attach, Pack 10 (SDR-0-9)
- 3M Wire Markr Refill, Printed, Slf-Adhes, PK50, SDR-BL (SDR-BL)
- 3M Wire Marker Tape w/Dispenser, Preprint (STD-C)
- PANDUIT Laser/inkjet, Self-Lamlbl, PK2500 (LJSL3-Y3-2.5)
- 3M Wire Markers