Shop All Wire Markers
3M
Wire Marker Tape Dispenser, PK10, Color: Red
Mfr # STD-0-9X
Zoro # G4330067
product price: $648.99
/pk 10, $64.90/ea
Free Shipping & Returns
$648.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 0 to 9
- Color Dispencer: Red, Tape: White
- Markers per Card 36
- Material Plastic, Adhesive: Acrylic
- Temp. Range Max: 250°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # STD-0-9X
- Zoro # G4330067
- UPC # 00054007495185
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 0.22 in |
Label Height | 0.003 in |
Fits Wire Dia. | 6/0 to 24 AWG |
Details
Item | Wire Marker Tape Dispenser |
Legend | 0 to 9 |
Color | Dispencer: Red, Tape: White |
Markers per Card | 36 |
Material | Plastic, Adhesive: Acrylic |
Temp. Range | Max: 250°F |
Label Type | Preprinted |
Background Color | White |
Marker Attachment Style | Self-Adhesive |
No. of Labels | 5,760 |
Uses Dispenser | Mfr. No. STD |
Rolls per Legend | 1 |
Label Material | Polyester Film |
Legend Color | White |
Description
Wire Marker Dispenser w/Tape, Preprinted, Legend 0 to 9, Color Red, Markers per Card 36, Material Polypropylene dispenser filled with Polyester film tape, Temp. Range -40 Degrees to 250 Degrees F, Label Width 0.22 in, Label Height 0.003 in, Marker Attachment Style Self-Adhesive, No. of Labels 5,760, Label Material Polyester Film, Background Color White, Uses Dispenser Mfr. No. STD, Rolls per Legend 1, Fits Wire Dia. 6/0 to 24 AWG, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX 4XL Men's Sweatshirt, Yellow (LUX-SWTLH-Y4X)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, PR (4700)
- RINGERS GLOVES Cut Resist Glove, Nitrile Dip Coat, 4XL, PR (043-14)
- PIONEER Traffic Coverall, Hi-Vis, Yw, Polyester, XL (V1070160U-XL)
- 3M Pre-Printed Wire Marker Book, PK5 (SPB-03)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-2 (SDR-2)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-12 (SPB-12)
- 3M Wire Marker Dispenser w/Tape, Preprinted, Legend 0 to 9, Polyester Film, 5,760 Labels, Max Temp 250F (STD-0-9)
- 3M Wire Markr Refill, Printed, Slf-Adhes, PK50, SDR-I (SDR-I)
- 3M Wire Markr Book, Wrte-On, Slf-Lamintng, PK5, SWB-1 (SWB-1)
- BRADY Clip Sleeve Wire Mrkrs, 6, Blk/Wht, PK10, SCN09-6 (SCN09-6)
- 3M Electrical Labels