Shop All Wire Markers
3M
Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-15-AS1
Mfr # SPB-15-AS1
Zoro # G5700301
product price: $94.39
/pk 5, $18.88/ea
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 30 Alarm System Legends, 1 to 15, 16 to 45
- Color White
- Material Vinyl Coated Cloth
- Temp. Range 66°C
- Label Type Preprinted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # SPB-15-AS1
- Zoro # G5700301
- UPC # 00054007499640
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 0.22 in |
Label Height | 0.01 in |
Fits Wire Dia. | 4/0 to 24 AWG |
Details
Item | Wire Marker Book |
Legend | 30 Alarm System Legends, 1 to 15, 16 to 45 |
Color | White |
Material | Vinyl Coated Cloth |
Temp. Range | 66°C |
Label Type | Preprinted |
Background Color | White |
Marker Attachment Style | Self-Adhesive |
Label Material | Vinyl Film |
Legend Color | Black |
No. of Labels | 426 |
Description
Wire Marker Book, Preprinted, Legend 1 to 15, 16 to 45, 30 Alarm System Legends, Color White, Material Vinyl Film, Temp. Range 32 Degrees to 150 Degrees F, Label Width 0.22 in, Label Height 0.01 in, Marker Attachment Style Self-Adhesive, No. of Labels 426, Label Material Vinyl Film, Background Color White, Legend Color Black, Rolls per Legend -, Fits Wire Dia. 4/0 to 24 AWG, Standards -, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Glove, Top Grain, Split Cowhide, L, PR (1418-L)
- OAKLEY Glove, L, Black, Hook and Loop, Tactical (FOS900167-001-L)
- WERNER R531007-SR 7ft Baseline Web Self-Retract (R531007-SR)
- BRADY Scaffold OK Tag, 5-3/4 x 3 In, PK100 (86682)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-01 (SPB-01)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-5 (SDR-5)
- 3M Wire Marker Tape Dispenser, PK25 (STD)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-3 (SDR-3)
- 3M Wire Markr Refill, Printed, Slf-Adhes, PK50, SDR-F (SDR-F)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-9 (SDR-9)
- BRADY Wire Markers, Legend 1, Black/White, PK25, TWM-1-PK (TWM-1-PK)
- 3M Wire Markers