Shop All Wire Markers
3M
Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-13
Mfr # SPB-13
Zoro # G5779173
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend + (Plus), - (Minus), AC, DC, POS, NEG, GND, NEUT, SPARE
- Color White
- Material Vinyl Coated Cloth
- Temp. Range -40°C to 121°C
- Label Type Preprinted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # SPB-13
- Zoro # G5779173
- UPC # 00054007499626
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 0.22 in |
Label Height | 0.01 in |
Fits Wire Dia. | 4/0 to 24 AWG |
Details
Item | Wire Marker Book |
Legend | + (Plus), - (Minus), AC, DC, POS, NEG, GND, NEUT, SPARE |
Color | White |
Material | Vinyl Coated Cloth |
Temp. Range | -40°C to 121°C |
Label Type | Preprinted |
Background Color | White |
Label Material | Vinyl Film |
No. of Labels | 425 |
Legend Color | Black |
Marker Attachment Style | Self-Adhesive |
Description
Wire Marker Book, Preprinted, Legend - (Minus), + (Plus), AC, DC, GND, NEG, NEUT, POS, SPARE, Color White, Material Vinyl Film, Temp. Range 32 Degrees to 150 Degrees F, Label Width 0.22 in, Label Height 0.01 in, Marker Attachment Style Self-Adhesive, No. of Labels 425, Label Material Vinyl Film, Background Color White, Legend Color Black, Rolls per Legend -, Fits Wire Dia. 4/0 to 24 AWG, Standards -, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGER TAG & LABEL NFR Self-Laminating Label, PK500 (11725)
- CHILL-ITS BY ERGODYNE Visor with Neck Shade, For Use With Hard Hats Orange (6660)
- AMERICAN LOCK Anodized Aluminum Safety Padlock, Keyed Different, 1-1/2 in Wide with 3 in Tall Shackle, Red (A1107RED)
- VIKING Viking Marine Kadett Boot Blue (VW24-8)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-5 (SDR-5)
- 3M Scotch-Code Wire Marker Tape Refill, SDR, Legend 20 to 29, Preprinted, Self-Adhesive Attach, Pack 10 (SDR-20-29)
- 3M Wire Markr Book, Wrte-On, Slf-Lamintng, PK5, SWB-4 (SWB-4)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-02 (SPB-02)
- 3M Wire Markr Refill, Printed, Slf-Adhes, PK50, SDR-90-99 (SDR-90-99)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-1 (SDR-1)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: 46 to 90, 10PK (PWM-PK-14)
- 3M Electrical Labels