Shop All Wire Markers
3M
Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-11
Mfr # SPB-11
Zoro # G5655334
product price: $103.99
/pk 5, $20.80/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 1 to 30
- Color White
- Material Vinyl Coated Cloth
- Temp. Range -40°C to 121°C
- Label Type Preprinted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # SPB-11
- Zoro # G5655334
- UPC # 00054007499602
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 0.22 in |
Label Height | 0.01 in |
Fits Wire Dia. | 4/0 to 24 AWG |
Details
Item | Wire Marker Book |
Legend | 1 to 30 |
Color | White |
Material | Vinyl Coated Cloth |
Temp. Range | -40°C to 121°C |
Label Type | Preprinted |
Background Color | White |
No. of Labels | 450 |
Label Material | Vinyl Film |
Legend Color | Black |
Marker Attachment Style | Self-Adhesive |
Description
Wire Marker Book, Preprinted, Legend Numbers 1 to 30, Color White, Material Vinyl Film, Temp. Range 32 Degrees to 150 Degrees F, Label Width 0.22 in, Label Height 0.01 in, Marker Attachment Style Self-Adhesive, No. of Labels 450, Label Material Vinyl Film, Background Color White, Legend Color Black, Rolls per Legend -, Fits Wire Dia. 4/0 to 24 AWG, Standards -, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Danger Tag By The Roll, 6-1/4 x 3, PK250 (43Z239)
- FAME FABRICS Bib Apron, No Pocket, F33L, Hunter Green (82619)
- NMC Caution Wheels Must Be Chocked Sign - Bilingual, ESC70PC (ESC70PC)
- DUNLOP Rubber Boot, Men's, 7, Knee, Black, PR (NE68A93)
- 3M Wire Marker Tape Dispenser, PK10, Color: Red (STD-0-9X)
- 3M Wire Markr Book, Wrte-On, Slf-Lamintng, PK5, SWB-4 (SWB-4)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-02 (SPB-02)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-9 (SDR-9)
- 3M Wire Marker Tape Refill Roll, PK50, SDR-D (SDR-D)
- 3M Wire Marker Tape Refill Roll, PK50, SDR-C (SDR-C)
- BRADY 1/2" x 1-1/4" White on Translucent Label, Self Laminating Vinyl (PTL-102-427)
- 3M Wire Markers