Shop All Wire Markers
3M
Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-04
Mfr # SPB-04
Zoro # G5494036
product price: $106.99
/pk 5, $21.40/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 1, 2, 3
- Color White
- Material Vinyl Coated Cloth
- Temp. Range -40°C to 121°C
- Label Type Preprinted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # SPB-04
- Zoro # G5494036
- UPC # 00054007499541
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 0.22 in |
Label Height | 0.01 in |
Fits Wire Dia. | 4/0 to 24 AWG |
Details
Item | Wire Marker Book |
Legend | 1, 2, 3 |
Color | White |
Material | Vinyl Coated Cloth |
Temp. Range | -40°C to 121°C |
Label Type | Preprinted |
Background Color | White |
No. of Labels | 450 |
Legend Color | Black |
Label Material | Vinyl Film |
Marker Attachment Style | Self-Adhesive |
Description
Wire Marker Book, Preprinted, Legend Numbers 1, 2, 3, Color White, Material Vinyl Film, Temp. Range 32 Degrees to 150 Degrees F, Label Width 0.22 in, Label Height 0.01 in, Marker Attachment Style Self-Adhesive, No. of Labels 450, Label Material Vinyl Film, Background Color White, Legend Color Black, Rolls per Legend -, Fits Wire Dia. 4/0 to 24 AWG, Standards -, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 3XL (605-IND-N- 3XL)
- PADIT BY GELPRO Foam Insoles Size Large Womens 10 to 12 (OR-LG-IS)
- LYLE Company Vehicles Parking Sign, 18" x 12, T1-5298-EG_12x18 (T1-5298-EG_12x18)
- BRADLEY Flow Restrictor, 2.58 GPM (125-186)
- 3M Scotch-Code Wire Marker Tape Refill, SDR, Legend 20 to 29, Preprinted, Self-Adhesive Attach, Pack 10 (SDR-20-29)
- 3M Wire Marker Tape Dispenser, PK10, Color: Red (STD-0-9X)
- 3M Wire Markr Book, Wrte-On, Slf-Lamintng, PK5, SWB-1 (SWB-1)
- 3M Wire Markr Book, Wrte-On, Slf-Lamintng, PK5, SWB-4 (SWB-4)
- 3M Wire Marker Tape Refill Roll, PK50, SDR-C (SDR-C)
- 3M Wire Marker Dispenser w/Tape, Preprinted, Legend 0 to 9, Polyester Film, 5,760 Labels, Max Temp 250F (STD-0-9)
- PANDUIT P1cass, Self-Lamlbl, 1" x 4"l, 1"wh (S100X400VAC)
- 3M Electrical Labels