Shop All Wire Markers
3M
Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-01
Mfr # SPB-01
Zoro # G4330121
product price: $109.99
/pk 5, $22.00/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 0 to 9,L1,L2,L3,T1,T2,T3
- Color White
- Material Vinyl Coated Cloth
- Temp. Range -40°C to 121°C
- Label Type Preprinted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # SPB-01
- Zoro # G4330121
- UPC # 00054007499510
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 0.22 in |
Label Height | 0.01 in |
Fits Wire Dia. | 4/0 to 24 AWG |
Details
Item | Wire Marker Book |
Legend | 0 to 9,L1,L2,L3,T1,T2,T3 |
Color | White |
Material | Vinyl Coated Cloth |
Temp. Range | -40°C to 121°C |
Label Type | Preprinted |
Background Color | White |
Legend Color | Black |
No. of Labels | 540 |
Label Material | Vinyl Film |
Marker Attachment Style | Self-Adhesive |
Description
Wire Marker Book, Preprinted, Legend Numbers 0 to 9,L1,L2,L3,T1,T2,T3, Color White, Material Vinyl Film, Temp. Range 32 Degrees to 150 Degrees F, Label Width 0.22 in, Label Height 0.01 in, Marker Attachment Style Self-Adhesive, No. of Labels 540, Label Material Vinyl Film, Background Color White, Legend Color Black, Rolls per Legend -, Fits Wire Dia. 4/0 to 24 AWG, Standards -, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Orange A5 Coated Waterproof Gloves, M, PR (7551)
- MCR SAFETY Eyewear Retainer, Black, Slip On, 28" L (221)
- FALLTECH Self Retracting Lifeline, 20 ft., Blue (7276BWR)
- CONDOR Leather Gloves, Red Striped, XL, PR (2MDC2)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-09 (SPB-09)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-3 (SDR-3)
- 3M Wire Markr Book, Wrte-On, Slf-Lamnting, PK5 (SWB-3)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-02 (SPB-02)
- 3M Scotch-Code Wire Marker Tape Refill, SDR, Legend 10 to 19, Preprinted, Self-Adhesive Attach, Pack 10 (SDR-10-19)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-0 (SDR-0)
- BRADY 2" x 7/16", Yellow Wire Marker, Wire Sleeve (3PS-250-2-YL-S)
- 3M Wire Markers