Shop All Adhesive Hooks
3M
Wire Hooks Sml Valpak
Mfr # 17067-9ES
Zoro # G800000658
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hook Material Plastic
- Load Limit 8 oz
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 17067-9ES
- Zoro # G800000658
- UPC # 51131949492
- Country of Origin United States
- Category Adhesive Hooks
Details
Hook Item | Small Wire Utensil Hooks Value Pack |
Hook Material | Plastic |
Load Limit | 8 oz |
Color | White |
Description
Command Hooks are available in a wide range of designs to match your individual style and decor. They also come in a variety of sizes and hold a surprising amount of weight - up to seven and a half pounds! Forget about nails, screws and tacks, Command Hooks are fast and easy to hang. Using the revolutionary Command Adhesive holds strongly on a variety of surfaces, including paint, wood, tile and more. Yet removes cleanly - no holes, marks, sticky residue or stains. Rehanging them is as easy as applying a replacement Mounting Strip so you can take down, move and reuse them again and again.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE MAGNETICS Alnico Button Magnet E821, Pull Force:1.5lb, PK10 (E821)
- SUR&R O-Ring, 14.2mm Nominal Inside dia., PK50 (HOR740)
- QUIET GLIDE Satin Nickel Ladder Handle and Recessed Door Pull Hardware Set (NT.1499.02.02)
- RAYMOND Disc Spring, 0.243" Min. Inside Dia., PK25 (W0305007S)
- 3M NSH-DECORATE FREELY (17006CLR-CS)
- 3M Command Hook (00051141367071)
- 3M Hook Command Designer (17081ES)
- 3M Command Replmnt Stripcd4 (17605B-ES)
- 3M Command Medium Plastic Hook 3-1/8 in. L (17051BN-ES)
- 3M 3M™ 17020 Command™ Refill Strips, Mini, White, 12 Strips, 6/Packs per Case (CHS1101)
- SCOTCH Command 0.5 in. L Clear Plastic Cord Clips (17303CLRES)
- 3M Adhesive Hooks