Shop All Wire Connectors
3M
Wire Connector, Gray, 22 to 16 AWG, PK1000
Mfr # H-29-BOX
Zoro # G5629111
product price: $89.89
/pk 1000, $0.09/ea
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Min. Single Wire Size 22 AWG
- Max. Single Wire Size 16 AWG
- Series H Series
- Max. Voltage 300V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # H-29-BOX
- Zoro # G5629111
- UPC # 00054007431336
- Country of Origin China
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 22 AWG |
Max. Single Wire Size | 16 AWG |
Height | 0.57 in |
Width | 0.31 in |
Twist-On Wire Size Ranges | 22 AWG - 16 AWG |
Maximum Single Wire Size | 16 AWG |
Details
Color | Gray |
Series | H Series |
Max. Voltage | 300V AC |
Wire Connector Style | Standard |
Min. Wire Combination | (3) to (5) 22 AWG |
Max. Wire Combination | (1) 16 AWG with (1) 18 or 22 AWG |
Application | General Purpose |
Standards | CSA Certified, UL Listed |
Item | Twist On Wire Connector |
Connector Type | Twist On |
Flame Retardant | No |
Description
Twist On Wire Connector, Color Gray, Standards CSA Certified, UL Listed, Wire Connector Style Standard, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Ovrload Relay, 17 to 24A, 3P, Class 20,690V (LR3D22L)
- SQUARE D Pnlbd Cover/Trim Nf T1 S 44H 20W (NC44SHR)
- PARAGON Defrost Timer, 120V, SPDT Switch (8045-00)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 1, Screw On (SC101206)
- 3M Displacement Connector, 22-14 AWG, PK1000 (314-BIN)
- 3M Displacement Connector, 12-10 AWG, PK100 (562 BOX)
- 3M Twist On Wire Connector, 14-10 AWG, PK250 (B/G+Jug)
- 3M Twist On Wire Connector, 22-10 AWG, PK1000 (H-33-BIN)
- 3M Displacement Connector, 20-18 AWG, PK100 (MGC(100/JUG))
- 3M Scotchlok Closed-End Crimp Conn, Nylon, 0.760", PK100 (S-11-A)
- BURNDY AL Compression Adapter, 1.11inWx2.63inL (AYP250)
- 3M Wire Connectors