Shop All Wire Connectors
3M
Wire Connector, 22-10 AWG, PK10000
Mfr # H-31-KEG
Zoro # G5644055
product price: $1,005.99
/pk 10000, $0.10/ea
Free Shipping & Returns
$1,005.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Min. Single Wire Size 22 AWG
- Max. Single Wire Size 10 AWG
- Series H Series
- Max. Voltage 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # H-31-KEG
- Zoro # G5644055
- UPC # 00054007431206
- Country of Origin China
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 22 AWG |
Max. Single Wire Size | 10 AWG |
Height | 0.86 in |
Width | 0.43 in |
Wire Size Ranges | 18 AWG - 14 AWG |
Overall Height | 0.86 in |
Twist-On Wire Size Ranges | 18 AWG - 14 AWG |
Overall Width | 0.43 in |
Maximum Single Wire Size | 14 AWG |
Minimum Single Wire Size | 18 AWG |
Description
Twist On Wire Connector, Color Orange, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (5) 22 AWG, Maximum Wire Combination (2) 14 AWG with (1) to (3) 22 to 20 AWG, Contact Material Steel, Maximum Conductors 5, Standards CSA Certified, UL Listed, Wire Connector Style Wing, Insulation Material Vinyl, Maximum Single Wire Size 14 AWG, Minimum Single Wire Size 18 AWG, Overall Height 0.86 in, Overall Width 0.43 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE CURRENT Circuit Breaker, THQL Series 50A, 2 Pole, 120/240V AC (THQL2150)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 3x0.25 bk UL/CSA 2m (7000-08041-6100200)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 18 AWG, 500 ft, Yellow, PVC Insulation (76502.18.05)
- AIMS POWER Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PWRIG300024120S)
- 3M Displacement Connector, 18-14 AWG, PK1000 (952K)
- 3M Twist On Wire Connector, 600 V, PK50 (SG-B POUCH)
- 3M Displacement Connector, 18-10AWG, PK500 (902)
- 3M Ranger Wire Connectors (312)
- 3M Displacement Connector, 22-16AWG, PK100 (558-POUCH)
- 3M Displacement Connector, 22-18 AWG, PK1000 (951K-BULK)
- 3M Twist On Wire Connector, Nylon, PK20 (SG-SAMPLE)
- 3M Wire Connectors & Disconnects