Shop All Double Sided Foam Tapes
3M
White Duct Tape 3920-WH, 1.88"x20yd, PK12
Mfr # 3920-WH
Zoro # G5971161
product price: $53.65
/pk 12, $4.47/ea
$53.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Width 1.88"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3920-WH
- Zoro # G5971161
- UPC # 00076308731557
- Country of Origin China
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1.88" |
Details
Item | White Duct Tape 3920-WH,1.88"x20yd,PK12 |
Description
White Duct Tape 3920-WH,1.88 In.x20yd,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRISTYS Pipe Cement, Gray, 8 oz. (RH-MGLV-HP-24)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTX6)
- 3M Masking Tape, Paper, Tan, 1", PK36 (201+)
- DAP Spray Applicator Gun, Black, 1 Ea, Not Applicable (7565070234)
- 3M Double Sided Foam Tape, 1/2"x5 yds., 1/16", White (T9534466R)
- 3M 3M 4910 VHB Tape 0.5" x 5yd, Clear, 40 mil (4910)
- 3M 3M™ 4466 Double Sided Foam Tape, 1" x 36 yds., 1/16", White, 1/Case (T95544661PK)
- 3M 3M 4016 Double Coated Foam Tape 3" x 5yd, White, 1/16" thick (4016)
- 3M 3M GPT020 Double Coated Tape 12" x 12" - 6 per pack (3M GPT-020)
- 3M 3M GPT020 Double Coated Tape 2" circles - 100 per pack (3M GPT-020)
- 3M 3M 4905 VHB Tape 1" x 2", Clear, 20 mil, 5PK (4905)
- 3M Foam Tape