Shop All Wheel & Tire Cleaners
This Product is Discontinued
3M
Wheel and Tire Cleaner (Discontinued)
Mfr # 39036
Zoro # G2601654
This Product is Discontinued
Key Features
- VOC Content 2 g/l (VOC), 40g/l (VOC Less H2O & Exempt Solvents)
- Container Type Bottle
- For Use With Cleaning Wheels and Tires
- pH 10.0 pH
- Type Phosphate Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 39036
- Zoro # G2601654
- UPC # 00051131390362
- Country of Origin United States
- Category Wheel & Tire Cleaners
Dimensions
Container Size | 16 fl oz |
Details
Item | Wheel and Tire Cleaner |
VOC Content | 2 g/l (VOC), 40g/l (VOC Less H2O & Exempt Solvents) |
Container Type | Bottle |
For Use With | Cleaning Wheels and Tires |
pH | 10.0 pH |
Type | Phosphate Free |
Appearance | Liquid |
Color | Yellow |
Removes | Brake Dust, Grease, Grime, Road Tar |
Features | Cleans Tough Scuffs and Soil from Tire Sidewalls, Leaves Wheels with a Brilliant Shine, Quickly and Safely Cleans Wheels and Tires in One Easy Step, Removes Brake Dust, Road Tar, Grease and Grime |
Specific Gravity | 1.00 |
Fragrance | Mild Odor |
Use Location | Exterior |
VOC Content Weight | 2 g/L |
VOC Content Weight Percentage | 0.2 % |
Cleaner Type | Tire, Wheel & Rim Cleaners |
Maximum pH Level | 10 |
Product Form | Liquid |
Series | Wheel & Tire Cleaner |
Description
Wheel and Tire Cleaner, Cleaner Type Tire, Wheel & Rim Cleaners, Product Form Liquid, Container Type Bottle, Container Size 16 fl oz, Use Location Exterior, Color Yellow, VOC Content Weight Percentage 0.2 Percent, Maximum pH Level 10, Removes Brake Dust, Grease, Grime, Road Tar, Features Cleans Tough Scuffs and Soil from Tire Sidewalls, Leaves Wheels with a Brilliant Shine, Quickly and Safely Cleans Wheels and Tires in One Easy Step, Removes Brake Dust, Road Tar, Grease and Grime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.