Shop All Abrasive Wheel Adapters
3M
Wheel Adapter Kit, Shank 1/4" dia.
Mfr # 60980008530
Zoro # G2102191
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- For Use With Bench Grinders, Bench Motors, Benchtop Tools, Inline Sander
- Thread Size 1/4"- 20
- Overall Length 9 7/8 in
- Product Type Flap Wheel Threaded Shank Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 60980008530
- Zoro # G2102191
- UPC # 00051144450817
- Country of Origin United States
- Category Abrasive Wheel Adapters
Dimensions
Shank Dia. | 1/4 in |
Thread Size | 1/4"- 20 |
Overall Length | 9 7/8 in |
Abrasive Mounting Connector Size | 1/4"-20 |
Compatible Wheel Diameter (Maximum) | 3 in |
Compatible Wheel Diameter | 1 in to 3 in |
Tool Mounting Connector Size | 1/4 in |
Compatible Wheel Diameter (Minimum) | 1 in |
Details
Item | Threaded Shank Adapter |
For Use With | Bench Grinders, Bench Motors, Benchtop Tools, Inline Sander |
Product Type | Flap Wheel Threaded Shank Adapter |
Compatible Wheel Thickness (Maximum) | 1 in |
Compatible Abrasive Type | Flap Wheels |
Tool Mounting Connector Type | Straight Shank |
Compatible Wheel Thickness (Minimum) | 1/4 in |
Tool Connection | 1/4 in Straight Shank |
Abrasive Mounting Connector Type | Threaded Shank |
Description
Threaded Shank Adapter, Abrasive Mounting Connector Size 1/4 In.-20, Abrasive Mounting Connector Type Threaded Shank, Tool Mounting Connector Size 1/4 in, Tool Mounting Connector Type Straight Shank, Overall Length 9 7/8 in, Product Type Flap Wheel Threaded Shank Adapter, Compatible Wheel Diameter (Maximum) 3 in, Compatible Wheel Diameter (Minimum) 1 in, Compatible Wheel Thickness (Maximum) 1 in, Compatible Wheel Thickness (Minimum) 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 14" Crimped Filament Nylox Wheel, .022/320SC Fill, 5-1/4" Arbor Hole (83910)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 60 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957344423)
- BLACK BULL Abrasive Glass Beads, 80 Grit (SBGLAS)
- FINISH 1ST Surface Cond. Disc, 3 In., Red, PK25 (8299035)
- 3M Mandrels and Spindles, 2 in. (932)
- 3M Fiber Dsc BU Pad, 4-1/2D, Qk Chang, TN (11823)
- 3M Radial Bristle Disc Mandrel, PK5 (27680)
- 3M Qk Chang Dsc Backup Pad, 3" Dia, TS (14216)
- 3M Unitized Wheel Mandrel, PK5 (7000028456)
- 3M Scotch-Brite(TM) Hook-and-Loop Dsc Backup Pad, 4-1/2D (14111)
- ZORO SELECT Cut Off Wheel Mandrel (1F544)
- 3M Abrasive Wheel Adapters