Shop All Abrasive Wheel Adapters
3M
Wheel Adapter Kit
Mfr # 45038
Zoro # G6009997
product price: $87.59
/ea
Free Shipping & Returns
$87.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3M inline sanders and wheels with 5/8 in to 1 in center holes.
- Number of Pieces 9
- Kit Type Wheel Adapter
- Includes Spindle Extension for Use On Short Spindles, (4) Spacer Bushings, 1/2" Wide Spacer Bushing, Arbor Hole Adaptor (Plug Type), Cap Nut to Bush The Flanges and Provide The Recessed Hub
- Overall Length 9 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 45038
- Zoro # G6009997
- UPC # 00051144450381
- Country of Origin United States
- Category Abrasive Wheel Adapters
Dimensions
Overall Length | 9 7/8 in |
Abrasive Mounting Connector Size | 5/8"-11 |
Tool Mounting Connector Size | 5/8"-11 |
Details
Item | Inline Sander Wheel Adapter Kit |
For Use With | 3M inline sanders and wheels with 5/8 in to 1 in center holes. |
Number of Pieces | 9 |
Kit Type | Wheel Adapter |
Includes | Spindle Extension for Use On Short Spindles, (4) Spacer Bushings, 1/2" Wide Spacer Bushing, Arbor Hole Adaptor (Plug Type), Cap Nut to Bush The Flanges and Provide The Recessed Hub |
Product Type | Inline Sander Wheel Adapter Kit |
Abrasive Mounting Connector Type | Threaded Shank |
Tool Connection | 5/8"-11 Threaded Hole |
Tool Mounting Connector Type | Threaded Hole |
Description
Inline Sander Wheel Adapter Kit, Abrasive Mounting Connector Size 5/8 In.-11, Abrasive Mounting Connector Type Threaded Shank, Tool Mounting Connector Size 5/8 In.-11, Tool Mounting Connector Type Threaded Hole, Overall Length 9 7/8 in, Product Type Inline Sander Wheel Adapter Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 5" 1200 Grit Zirconia Purple Film Hook & Loop Disc 5 Hole (SD-50HP5K12)
- WESTWARD Fiber Disc, Dia. 4 In, Grit 60, 5/8 In (21ML90)
- OSBORN Nylon Wheel Brush, 4" (0001114300)
- MAKITA Sanding Belt, 3/8" W, 21" L, 80 Grit (A-34469)
- 3M Mini Mandrel, 1 In (935)
- 3M Scotch-Brite(TM) Hook-and-Loop Dsc Backup Pad, 4D (05674)
- 3M Dsc Retainr Nut, 5/16Inx5/8-11, PK10 (02618)
- 3M Scotch-Brite(TM) Hook-and-Loop Dsc Backup Pad, 3D (04132)
- 3M Wheel Weight Universal Cutting Tool (61479)
- 3M Qk Chang Dsc BU Pad, 3 D, TR (7000000602)
- PFERD Flat Head Drive Arbor - For Tube Center Brushes - 1/2" Arbor Hole to 1/4" Shaft (84655)
- 3M Abrasive Wheel Adapters