Shop All Sandpaper Sheets
3M
Wetordry Tri-M-Ite 9"X11"Sheet, 50 Sheet
Mfr # MMM2002
Zoro # G7815064
product price: $69.45
/ea
$69.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9"
- Length 11"
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MMM2002
- Zoro # G7815064
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Wetordry Tri-M-Ite Sheet |
Grit | 400 |
Abrasive Material | Silicon Carbide |
Description
Wetordry Tri-M-Ite 9x11 In.Sheet,50 Sheet
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Gold 2.75X17.5" Plain P180, Abrasive (23-170-180)
- SAINT-GOBAIN ABRASIVES Norton 66252823602 Gemini Right Angle Cut-Off Wheel 4-1/2" x .045" x 7/8" 36 Grit Alum. Oxide Type 1 (66252823602)
- CONTINENTAL ABRASIVES 6" 220 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPN220)
- PFERD A15 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 60 Grit STEEL EDGE (31104)
- 3M Sanding Sheet, 11x9 In, 120 G, SC (7000118314)
- 3M Refill Roll, 85 ft. L x 2-1/2in, Very Fine (7000028210)
- 3M Sanding Sheet, 11x9 In, 1200 G, SC, PK250 (02033)
- 3M Overspray, Protective, Sheeting, 12ftX400ft (06727)
- 3M 9" x 11" Wetordry Sanding Sheet Pro-Pak, 600-Grit, PK 25 (99419)
- 3M Sandpaper, 32115, 80grit, 9"x11", 10, PK100 (32115)
- GATOR Sandpaper Sili Cab 9X11In 400 (3281)
- 3M Sandpaper Sheets