Shop All Sandpaper Sheets
3M
Wetordry Sndpr, 32044,2000grit, 9", PK100
Mfr # 32044
Zoro # G0390282
product price: $243.99
/pk 25, $9.76/ea
Sold in multiples of 4 for $975.96
Free Shipping & Returns
$975.96
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 2000
- Backing Material Paper
- Width 9"
- Length 11"
- Backing Weight A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 32044
- Zoro # G0390282
- UPC # 00051131320444
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Sandpaper |
Grit | 2000 |
Backing Material | Paper |
Backing Weight | A |
Abrasive Material | Aluminum Oxide |
Description
Sheets, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 1 1/2 in W, 60 in L, 36 Grit, Extra Coarse, Zirconia Alumina, BlueFire R821P (78072726993)
- ZORO SELECT Quick Change Disc, Non-Woven, 3" dia. (78072775340)
- UNITED ABRASIVES/SAIT SAIT 09555 Carbon Steel Bench Wire Wheels 6" Dia x .008" Wire Size x 5/8"/1/2"Arbor, Narrow (1/2") Face Width, 1-Pack (09555)
- VSM Abrasive Belt, 120 G, Cer, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 120 Grit, Fine, Ceramic, XK870X, Red (283489)
- 3M Sanding Sheet, 11x9 In, 1200 G, SC, PK250 (02033)
- 3M Sanding Sheet, Fine, 150 Grit, PK50 (60440273187)
- 3M Refill Roll, 25 ft. L x 2-3/4 in., Medium (7000144095)
- 3M 3M 99430 Sandpaper, 120-Grit, Fine, Aluminum Oxide, Tan (99430)
- 3M Sandpaper Grip 220 9X11In 15Pk (30220ES-15-G)
- 3M 99437 Scr 4 3/16inX11 1/4in 150 10pk (99437)
- NORTON ABRASIVES SANDPAPR 9X11"" 600G 25PK (7660701223)
- 3M Sandpaper Sheets