Shop All Sandpaper Sheets
3M
Wetordry Sheet, 02037, P500gr, 9"x11i, PK250
Mfr # 02037
Zoro # G0377770
product price: $80.69
/pk 50, $1.61/ea
Sold in multiples of 5 for $403.45
Free Shipping & Returns
$403.45
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9"
- Length 11"
- Grade Fine
- Series 213Q
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 02037
- Zoro # G0377770
- UPC # 00051131020375
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Abrasive Sheet |
Grit | 500 |
Backing Material | Paper |
Grade | Fine |
Series | 213Q |
Backing Weight | A |
Abrasive Material | Aluminum Oxide |
Description
Sheets, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Convolute Wheel, 6" dia, 3,000 RPM (66261058512)
- WEILER 6" x .045" TIGER CERAMIC Type 27 Cutting Wheel CER60S 7/8 A.H. (58309)
- 3M Cln Sndng Pad 20435, 3inx4inx1/2in 33Holes Red Foam, 10/pk (20435)
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 3x.035 in., Type 1A, Arbor Hole Size: 1/4" (08303)
- 3M Wetordry Sheet, 02035, P800gr, 9"x11i, PK250 (02035)
- 3M SANDING SHEET ROLL 800 GR 70MM X 12M (3M30700)
- 3M Sandpaper Sheet, 60 Grit, 9"W, PK20 (87591NA-20)
- 3M Sandpaper Sheet, All Purpose, 11"x9", PK25 (99401NA-M)
- 3M 11 in. L X 9 in. W 100 Grit Aluminum Oxide Sandpaper 5 pk, 5PK (9002NA)
- 3M 9" x 11" Sand-Pak Production Sanding Sheet, 60-Grit Coarse, PK 4 (9003)
- GATOR 11 in. L X 9 in. W 2500 Grit Silicon Carbide Waterproof Sandpaper 1 pk (3270)
- 3M Sandpaper Sheets