Shop All Sandpaper Sheets
3M
Wetordry Sheet, 02035, P800gr, 9"x11i, PK250
Mfr # 02035
Zoro # G0387701
product price: $349.99
/pk 250, $1.40/ea
Free Shipping & Returns
$349.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9"
- Length 11"
- Grade Fine
- Series 213Q
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 02035
- Zoro # G0387701
- UPC # 00051131020351
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Abrasive Sheet |
Grit | 800 |
Backing Material | Paper |
Grade | Fine |
Series | 213Q |
Backing Weight | A |
Abrasive Material | Aluminum Oxide |
Description
Sheets, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Ceramic6in100XVac6HookandLoop50PK (36331)
- 3M Scotch-Brite(TM) Hook-and-Loop Dsc Backup Pad, 5D (7000120889)
- DIABLO METAL GRIND DISC 5""X7/8"" (DBD050250701F)
- COBRA CARBIDE Carbide Burr, Double Cut Shape F Regular Length, SF-15, 3/4 (10911)
- 3M Wetordry Sheet, 02037, P500gr, 9"x11i, PK250 (02037)
- 3M Sandpaper Garnet 9X11In 220A (99411NA)
- 3M Wetordry Tri-M-Ite 9"X11"Sheet, 50 Sheet (MMM2002)
- 3M Sanding Sheet, 11x9 In, 400 G, SC (7000000318)
- 3M 3M 36176 Hookit 321U Blue Sandpaper 6" Disc - 180 Grade Multi-Hole, 50/Bx (7100091094)
- 3M 9" x 11" Pro Grade Precision No-Slip Grip Sanding Sheet 80-Grit, PK 20 (27080 Tri-20)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 120 G, AlO, PK100 (66261100290)
- 3M Sandpaper Sheets