Shop All Sandpaper Sheets
3M
Wetordry Sheet, 02032, 9" x 11", 1500, PK50
Mfr # 02032
Zoro # G0377673
product price: $95.35
/pk 50, $1.91/ea
Sold in multiples of 5 for $476.75
Free Shipping & Returns
$476.75
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9"
- Length 11"
- Grade Fine
- Series 401Q
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 02032
- Zoro # G0377673
- UPC # 00051131020320
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Abrasive Sheet |
Grit | 1500 |
Backing Material | Paper |
Grade | Fine |
Series | 401Q |
Backing Weight | A |
Color | Black |
Abrasive Material | Silicon Carbide |
Description
Sheets, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYALOX BY DICO 4" Wheel Brush, White (7200081)
- NORTON ABRASIVES Sharpening File, Sq, A/O, Orange/Brn, Fine (61463686080)
- DYNABRADE Belt, 120G, 2-1/4"X9-3/4" (92262)
- NORTON CO 4-7/8" x 2-7/8" x 1" WallSand Sanding Sponge, Medium, Single Angle (02285)
- 3M TrizactPerformanceSndpr03056 5000gr, PK20 (03056)
- 3M Sandpaper 400 Grit 3-2/3Inx9In (5920-18-CC)
- 3M Floor Sanding Disc, 180 Grit, 15" dia. (29848)
- 3M 9" x 11" Sand-Pak Production Sanding Sheet, Assorted Grits, PK 5 (9005)
- 3M Sanding Sheet, 11x9 In, 1200 G, SC, PK250 (02033)
- 3M Sanding Sheet, 11x9 In, 50 G, AlO, PK250 (7000118496)
- DIABLO Detail Sanding Sheets, Medium 120G, PK5 (DCTDET120H05G)
- 3M Sandpaper Sheets