Shop All Sandpaper Sheets
3M
Wetordry Polishing Paper, 2 Micron, PK200
Mfr # 7000044862
Zoro # G1960977
product price: $456.99
/pk 200, $2.28/ea
Free Shipping & Returns
$456.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 2 Micron
- Width 8-1/2"
- Length 11"
- Grade 2
- Series 281Q
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000044862
- Zoro # G1960977
- UPC # 00051111500750
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 8-1/2" |
Length | 11" |
Details
Item | Wetordry Polishing Paper |
Grit | 2 Micron |
Grade | 2 |
Series | 281Q |
Color | Green |
Abrasive Material | Aluminum Oxide |
Description
Wetordry Polishing Paper, Grit 2, Grade 2, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 3" (93026)
- UNITED ABRASIVES/SAIT United Abrasives - Sait 20063 Depressed Center Wheel T27 4-1/2"x 1/4" x 7/8" 24 Grit Alum. Oxide (20063)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 4" (94040)
- COGSDILL Deburring Tool, 1/16" to 5/64 (CP-04)
- 3M SHCP320-PGP20T FstrSS 9inx11in, 320, 20/pk (SHCP320-PGP20T)
- 3M Flex Abrasive, Hand Sheet, 400 Grit, PK125 (34337)
- 3M Refill Roll, 95 ft. L x 2-1/2in, Very Fine (7000028211)
- 3M Sanding Sheet, Gold, Fine, 3 in. Dia, PK50 (7000119614)
- 3M Sanding Sheet, 11x9 In, 120 G, AlO, PK250 (99403NA-CC)
- 3M Gold Sheet Roll, 2-3/4" x 45 yd, P240 (2593)
- 3M Imperial Wetordry 9"X11"Sheet, 5Sheets (MMM32036)
- 3M Sandpaper Sheets