Shop All Sandpaper Sheets
3M
Wetordry Polishing Paper, 1 Micron, PK200
Mfr # 7100054696
Zoro # G1961010
product price: $360.99
/pk 200, $1.80/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 1 Micron
- Width 8-1/2"
- Length 11"
- Grade 1
- Series 281Q
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100054696
- Zoro # G1961010
- UPC # 00051111500743
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 8-1/2" |
Length | 11" |
Sheet Dimensions | 8-1/2x11 |
Overall Width | 8 1/2 in |
Overall Length | 11 in |
Sheet Width x Length | 8 1/2 in W x 11 in L |
Details
Item | Wetordry Polishing Paper |
Grit | 1 Micron |
Grade | 1 |
Series | 281Q |
Abrasive Material | Aluminum Oxide |
Color | Green |
Description
Wetordry Polishing Paper, Grit 1, Overall Length 11 in, Overall Width 8 1/2 in, Grade 1, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, Aluminum Oxide, 1 3/16" dia (08834137505)
- PFERD Coated Belt, Al/Oxd, 1/2"x12", 120 Grit, Coated, 1/2" W, 12" L, 120 Grit, Aluminum Oxide (49030)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-29166)
- 3M Paper Disc, Gold, Aluminum Oxide, PK50 (7100010690)
- 3M Sanding Sheet, Gold, 100 Grit, PK50 (7000119615)
- 3M Sanding Sheet, 11x9 In, 120 G, SC (7000118314)
- 3M Cloth Sheet, 11" L x 9" W, P240 Grit, PK50 (7000000354)
- 3M Sandpaper Sheet, 220 Grit, 9"W, PK4 (SHR220-PGP-4T)
- 3M Sanding Sheet, 11" L x 9" W, 600 Grit, PK50 (7000148223)
- 3M Floor Sanding Disc, 60 Grit, 16" dia. (29847)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Fine, P120 Grit (78072775487)
- 3M Sandpaper Sheets