Shop All Fiber Discs
3M
Wetordry Cloth Disc 281W, 8inxNH, P600, 50/bx, 5 bx/pk
Mfr # 7100114079
Zoro # G5146500
product price: $963.99
/pk 250, $3.86/ea
Free Shipping & Returns
$963.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100114079
- Zoro # G5146500
- UPC # 00076308899981
- Country of Origin Japan
- Category Fiber Discs
Details
Item | Wetordry Ct Disc 281W,8inxNH,P600,,PK250 |
Description
Wetordry Ct Disc 281W,8inxNH,P600,,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 12in, 100Grit (30515T)
- VSM Abrasive Belt, 80 Grit, AO, 4 x 118", PK10, Coated, 4" W, 118" L, 80 Grit, Medium, Aluminum Oxide (117799)
- 3M Sanding Disc, Super Fine, 5 in. Dia, PK100 (7100077549)
- CLESCO SD-012016-04QL Quick Lock Sanding Drum with Shank (SD-012016-04QL)
- 3M Fiber Discs, 3" dia., Abrasive Grit 60 (7100100885)
- 3M Fiber Discs, 4-1/2" dia., Abrasive Grit 36 (7100099275)
- 3M Fiber Discs, 5" dia., Abrasive Grit 60 (7100099298)
- 3M Fiber Discs, 4-1/2" dia., Abrasive Grit 60 (7100099272)
- 3M Fibre Disc 787C, 4inx5/8 in 36+, 25/inne (787C)
- 3M Fiber Discs, 5" dia., Abrasive Grit 36 (7100099572)
- WEILER 7 Tiger Zirc RFD 24Z Grit 7/8 Arbor Hole (59711)
- 3M Fiber Discs