Shop All Welding Helmets
3M
Welding Helmet Shell
Mfr # 08-0300-52
Zoro # G701775419
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headgear Rubber Headband Suspension
- TIG AMP Rating Greater Than 1A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 08-0300-52
- Zoro # G701775419
- UPC # 50076308944389
- Country of Origin Sweden
- Category Welding Helmets
Details
Item | Welding Helmet Shell |
Headgear | Rubber Headband Suspension |
TIG AMP Rating | Greater Than 1A |
Description
Welding Helmet Shell, TIG AMP Rating Greater Than 1A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Welding helmet CARRERA undrilled shell CARBONFIBER (3-0110)
- MASTER APPLIANCE Ejector (80-07U)
- ESAB ESAB Rebel EMP 285ic Multiprocess Welder (0558102554)
- HAKKO Nozzle, Round, 0.8mm x 2.1mm Size (N61-11)
- 3M Welding Helmet, 8 to 13 Lens Shade, Black (46-1101-30i)
- 3M Helmet Shell, Heavy-Duty (46-0099-35)
- 3M WELD/SPARK Deflector 24"x150 ft, PK2 (05916)
- 3M Welding Helmet, 8 to 14 Lens Shade, Black, Welding Helmet Light State: 3.0 (46-1101-30iVC)
- 3M Welding Helmet, Black (08-0100-50iC)
- STREAMLIGHT POLYTAC LED HELMET LIGHT KIT (SR88854)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289720)
- 3M Welding Helmets