Shop All Welding Helmets
3M
Welding Helmet, Polyphthalamide, Black
Mfr # 46-1101-00
Zoro # G9177674
Free Shipping & Returns
$1,987.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Helmet Type Passive
- Viewing Area Non Pertinent
- Switching Speed 1/10,000 sec
- Battery Type Lithium Ion
- Includes (1) 3M Adflo High-Altitude Papr Assembly, (1) Storage Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 46-1101-00
- Zoro # G9177674
- UPC # 76308944858
- Country of Origin Sweden
- Category Welding Helmets
Description
Welding Helmet, Battery Chemistry Lithium Ion, Battery Life 7 hr, Battery Type Lithium Ion, Color Black, Features The Slim Profile And Ergonomic Design Makes The G5-01 Helmet More Lightweight And Easier To Utilize In Tight Welding Spaces, Grind Mode Yes, Helmet Material Polyphthalamide, Helmet Type Fixed Shade, Includes (1) 3M Adflo High-Altitude Papr Assembly, (1) Storage Bag, Includes Batteries Yes, Light State 3, Number of Arc Sensors 4, Power Source Battery, Series G5
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TORCHOLOGY Standard Nozzle, Ceramic Cup, 3/4", #12 (WP17/WP18/WP26) (10N44)
- ALPHA FRY Solder Flo-Temp 1# (13945)
- TURBOTORCH Air/Lp Kit, Lp-3 Series (0386-0006)
- LINCOLN ELECTRIC LINCOLN MIG Welding Tapered Contact Tip (KP2744-116T)
- 3M Helmet Shell, Heavy-Duty (46-0099-35)
- 3M Welding Helmet, Black (08-0100-50iC)
- 3M Welding Helmet, 8 to 13 Lens Shade, Black (46-1101-30i)
- 3M Welding Helmet, 8 to 14 Lens Shade, Black, Welding Helmet Light State: 3.0 (46-1101-30iVC)
- 3M WELD/SPARK Deflector 24"x150 ft, PK2 (05916)
- FIRST AID ONLY Contact Lens Cases, White, Plastic (7-402)
- JACKSON SAFETY Rebel Series ADF Welding Mask and Hood Kit (JCK46200)
- 3M Welding Helmets