Shop All Supplied Air System Accessories
3M
Welding Helmet Kit, Universal, Black
Mfr # 38-1101-30iSW
Zoro # G3793065
product price: $3,456.99
/ea
Free Shipping & Returns
$3,456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3M(TM) Adflo(TM) Cartridge, ADF 9100 XXi
- Includes ADF 9100 Xxi, Adflo PAPR Unit, Charger, HE Particulate Filter, Lithium Ion Battery, Speedglas Welding Shield, Versaflo M-Series Helmet Kit
- Material Leather
- Suspension Ratchet
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 38-1101-30iSW
- Zoro # G3793065
- UPC # 00076308943882
- Country of Origin Poland
- Category Supplied Air System Accessories
Dimensions
Mask Size | Universal |
Details
Item | Welding Helmet Kit |
For Use With | 3M(TM) Adflo(TM) Cartridge, ADF 9100 XXi |
Includes | ADF 9100 Xxi, Adflo PAPR Unit, Charger, HE Particulate Filter, Lithium Ion Battery, Speedglas Welding Shield, Versaflo M-Series Helmet Kit |
Material | Leather |
Suspension | Ratchet |
Color | Black |
Standards | ANSI Z89.1 Type I, Class G |
Includes Cartridges | Yes |
Includes Breathing Tube | Yes |
Headgear Type | Helmet |
Series | Versaflo |
Includes Headgear | Yes |
Includes Blower | Yes |
Brand and Series | 3M Versaflo |
Battery Chemistry | Lithium Ion |
Includes Battery | Yes |
Application | Welding |
Description
Welding Helmet Kit, Versaflo, Includes ADF 9100 Xxi, Adflo PAPR Unit, Charger, HE Particulate Filter, Lithium Ion Battery, Speedglas Welding Shield, Versaflo M-Series Helmet Kit, Helmet
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 11-1/2EE Men's 6 in Work Boot Steel Work Boot, Brown (508)
- RADIANS Radians RW07 High Visibility Rainwear Overalls (RW07O-ESGV-XL)
- NOTRAX 20 ft. L x PVC Foam, 1/2" Thick (419S0220BY)
- AVENGER SAFETY FOOTWEAR Size 8 RIPSAW WELLINGTON AT, MENS PR (A7830-8M)
- 3M Back Mount Kit (SA-2100)
- 3M Airline Hose, 25 ft. L, 120 psi (W-9435-25)
- 3M Airline Hose, 50 ft. L, 1/2 In. Dia. (W-3020-50)
- 3M Airline Hose, 100 ft. L, 3/8 In. Dia. (W-9435-100)
- 3M Versaflo Vortex Cooling Assembly, Cooling Tube, Waist Belt and Holder, Black (V-100)
- 3M Versaflo Regulating Valve Assembly (V-300)
- ILC DOVER Sentinel Full Hood, PK10 (S-3113-10)
- 3M Supplied Air System Accessories