Shop All Welding Helmets
3M
Welding Helmet, Black
Mfr # 08-0100-50iC
Zoro # G302671141
Free Shipping & Returns
$1,372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Viewing Area 5.9 in x 2.9 in
- Color Black
- ADF Controls Digital
- Magnification Yes
- Features Eye and Face Protection, Magnification Plates, Protection Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 08-0100-50iC
- Zoro # G302671141
- UPC # 50076308944495
- Country of Origin Sweden
- Category Welding Helmets
Dimensions
Head Diameter Minimum | 64 cm |
Head Diameter Maximum | 50 cm |
Description
Speedglas(TM) G5-02 Welding Helmet 08-0100-50iC, ADF Controls Digital, Battery Chemistry Lithium Ion, Battery Life 1,500 hr, Battery Type CR2450, Color Black, Features Eye and Face Protection, Magnification Plates, Protection Plates, Graphics None, Grind Mode No, Head Diameter Maximum 50 cm, Head Diameter Minimum 64 cm, Helmet Material Polyphthalamide, Helmet Type Auto-Darkening, Includes Bag, Cleaning Wipe, Curved ADF, Headband, Includes Batteries Yes, Lens Color Blue, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Soldering Clamp Holder, Adjustable (SN-390)
- MASTER APPLIANCE Table Top Butane Powered Microtorch (MASMT51)
- POWERWELD Back Hand Pad, Double Layer (PWBHP01)
- ESAB Hardfacing Metal-Cored Wire, 0.045 in dia (11423100)
- 3M Welding Helmet, 8 to 14 Lens Shade, Black, Welding Helmet Light State: 3.0 (46-1101-30iVC)
- 3M Welding Helmet, 8 to 13 Lens Shade, Black (46-1101-30i)
- 3M Helmet Shell, Heavy-Duty (46-0099-35)
- 3M WELD/SPARK Deflector 24"x150 ft, PK2 (05916)
- WALTER SURFACE TECHNOLOGIES Welding helmet: HAWK w/s240-10/11 - BLK (S240-10/11-0300)
- 3M SPEEDGLAS Welding Helmet, No ADF, Repl, PPA (25-0099-35SW)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (288722)
- 3M Welding Helmets