Shop All Welding Helmets
3M
Welding Helmet, 8 to 14 Lens Shade, Black, Welding Helmet Light State: 3.0
Mfr # 46-1101-30iVC
Zoro # G9174052
product price: $2,563.99
/ea
Free Shipping & Returns
$2,563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Helmet Type Auto-Darkening
- Lens Shade 8 to 14
- Viewing Area 2.80 in x 4.30 in
- Welding Helmet Light State 3.0
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 46-1101-30iVC
- Zoro # G9174052
- UPC # 078371114589
- Country of Origin Sweden
- Category Welding Helmets
Dimensions
Head Diameter Minimum | 6 3/8 in |
Head Diameter Maximum | 8 in |
Description
Welding Helmet, ADF Controls Digital, Battery Chemistry Lithium Ion, Battery Life 1,500 hr, Battery Type Lithium Ion, Color Black, Features More Detailed And Colorful, The G5-01 Welding Filter Features 3M(TM) Natural Color Technology Which Makes The Filter View Seem Lighter, Grind Mode Yes, Head Diameter Maximum 8 in, Head Diameter Minimum 6 3/8 in, Helmet Material Polyphthalamide, Helmet Type Auto-Darkening, Includes (1) 3M Adflo High-Altitude Papr Assembly, (1) Storage Bag
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Welding Brazing Tip (TYPE17-1)
- AMERICAN BEAUTY TOOLS Soldering Iron, 175w, 3/8 In, 1025 F (3138X-175)
- PRO WELD 3/8" x Plastic Stop Pin (033-782)
- SIEVERT Hammer Bit, 4" L, 10 oz. Size, Copper (7016-30)
- 3M Helmet Shell, Heavy-Duty (46-0099-35)
- 3M Welding Helmet, 8 to 13 Lens Shade, Black (46-1101-30i)
- 3M Welding Helmet, Black (08-0100-50iC)
- 3M WELD/SPARK Deflector 24"x150 ft, PK2 (05916)
- LINCOLN ELECTRIC Welding Cap, Doo Rag, Black (KH822)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289807)
- WESTWARD Auto Dark Welding Helmet, 4, 9-13, Black (6VKF5)
- 3M Welding Helmets