Shop All Welding Helmets
3M
Welding Helmet, 8 to 14 Lens Shade, Black
Mfr # 46-5702-30iVC
Zoro # G9177665
Free Shipping & Returns
$1,980.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Helmet Type Auto-Darkening
- Lens Shade 8 to 14
- Viewing Area 2.80 in x 4.30 in
- Battery Type Lithium Ion
- Series G5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 46-5702-30iVC
- Zoro # G9177665
- UPC # 078371667436
- Country of Origin Multiple
- Category Welding Helmets
Dimensions
Head Diameter Maximum | 8 in |
Head Diameter Minimum | 6 3/8 in |
Description
Welding Helmet, ADF Controls Digital, Battery Chemistry Lithium Ion, Battery Life 1,500 hr, Battery Type Lithium Ion, Color Black, Features More Detailed And Colorful, The G5-01 Welding Filter Features 3M(TM) Natural Color Technology Which Makes The Filter View Seem Lighter, Grind Mode Yes, Head Diameter Maximum 8 in, Head Diameter Minimum 6 3/8 in, Helmet Material Polyphthalamide, Helmet Type Auto-Darkening, Includes (1) 3M V-100 Vortex Cooling Valve Assembly, (1) Storage Bag
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESAB Welding Helmet, Auto-Darkening, Yellow (0700000491)
- MASTER APPLIANCE Master Appliance MRA-10449 2 oz Ultratane Butane Fuel (MRA-10449)
- ZORO SELECT Medium/Heavy Duty Portable Welding/Cutting/Brazing Outfit, AMERIFLAME Series, Acetylene (TI350T)
- OPTREL Nova Auto Darkening Filter 2 x 4-1/4", Shade 3, 10, Solar Powered (5012.238)
- 3M Welding Helmet, 8 to 13 Lens Shade, Black (46-1101-30i)
- 3M Welding Helmet, Black (08-0100-50iC)
- 3M WELD/SPARK Deflector 24"x150 ft, PK2 (05916)
- 3M Welding Helmet, 8 to 14 Lens Shade, Black, Welding Helmet Light State: 3.0 (46-1101-30iVC)
- 3M Helmet Shell, Heavy-Duty (46-0099-35)
- K-TOOL INTERNATIONAL Desert Patriotic Welding Helmet (KTIXDTM25-DP)
- RACEQUIP OF20 OPEN FACE HELMET SNELL SA-2020 RATED GLOSS BLACK MEDIUM (256003)
- 3M Welding Helmets