Shop All Welding Helmets
3M
Welding Helmet, 8 to 13 Lens Shade, Black
Mfr # 46-5702-30i
Zoro # G9177656
Free Shipping & Returns
$1,761.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Helmet Type Auto-Darkening
- Lens Shade 8 to 13
- Viewing Area 2.80 in x 4.30 in
- Includes (1) 3M V-100 Vortex Cooling Valve Assembly, (1) Adf G5-01 Filter, (1) Storage Bag
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 46-5702-30i
- Zoro # G9177656
- UPC # 051131277311
- Country of Origin Multiple
- Category Welding Helmets
Dimensions
Head Diameter Maximum | 8 in |
Head Diameter Minimum | 6 3/8 in |
Description
Welding Helmet, ADF Controls Digital, Battery Chemistry Lithium Ion, Battery Life 1,500 hr, Battery Type Lithium Ion, Color Black, Features More Detailed And Colorful, The G5-01 Welding Filter Features 3M(TM) Natural Color Technology Which Makes The Filter View Seem Lighter, Grind Mode Yes, Head Diameter Maximum 8 in, Head Diameter Minimum 6 3/8 in, Helmet Material Polyphthalamide, Helmet Type Auto-Darkening
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD MIG Wire, Gas Shielded Flux Core, E71T-1C/1M, .045" x 33 lb (71T104533)
- BERNARD Liner, 0.035-0.045 in, Conventional (L4A-15)
- SMITH EQUIPMENT Hvac Outfit, Quickbraze Series, Oxy-Acetylene (23-5005A)
- COUGARTRON Brushes, PK10 (WELC3149)
- 3M Welding Helmet, Black (08-0100-50iC)
- 3M Helmet Shell, Heavy-Duty (46-0099-35)
- 3M Welding Helmet, 8 to 13 Lens Shade, Black (46-1101-30i)
- 3M Welding Helmet, 8 to 14 Lens Shade, Black, Welding Helmet Light State: 3.0 (46-1101-30iVC)
- 3M WELD/SPARK Deflector 24"x150 ft, PK2 (05916)
- BLUE DEMON TRUE VIEW 6700 WELDING HOOD, MATTE BLACK (BDWH-TRUEVIEW-6700M)
- JACKSON SAFETY Welding Helmet, Black, Clear Lens (46159)
- 3M Welding Helmets