Shop All Welding Helmets
3M
Welding Helmet, 8 to 13 Lens Shade, Black
Mfr # 46-1101-30i
Zoro # G9177683
product price: $2,693.99
/ea
Free Shipping & Returns
$2,693.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Helmet Type Auto-Darkening
- Lens Shade 8 to 13
- Viewing Area 2.80 in x 4.30 in
- Welding Helmet Material Polyphthalamide
- TIG AMP Rating 1 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 46-1101-30i
- Zoro # G9177683
- UPC # 00076308944889
- Country of Origin Sweden
- Category Welding Helmets
Dimensions
Head Diameter Minimum | 6 3/8 in |
Head Diameter Maximum | 8 in |
Description
Welding Helmet, ADF Controls Digital, Battery Chemistry Lithium Ion, Battery Life 1,500 hr, Battery Type Lithium Ion, Color Black, Features More Detailed And Colorful, The G5-01 Welding Filter Features 3M(TM) Natural Color Technology Which Makes The Filter View Seem Lighter, Grind Mode Yes, Head Diameter Maximum 8 in, Head Diameter Minimum 6 3/8 in, Helmet Material Polyphthalamide, Helmet Type Auto-Darkening
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Brazing Rod, Low Fuming Bare Bronze, RBCuZn-C, 3/32" x 36" (BB332)
- POWERWELD Harris Style 18" Straight Cutting Torch, Acetylene (PW62-3E)
- ZORO SELECT Welding Curtain Roll, 75ft W, 5ft, Ylw Org (22RN52)
- WESTWARD MIG Welding Wire, ER316L, .035, 2 lb. (41R285)
- 3M Welding Helmet, Black (08-0100-50iC)
- 3M WELD/SPARK Deflector 24"x150 ft, PK2 (05916)
- 3M Welding Helmet, 8 to 14 Lens Shade, Black, Welding Helmet Light State: 3.0 (46-1101-30iVC)
- 3M Helmet Shell, Heavy-Duty (46-0099-35)
- LINCOLN ELECTRIC Welding Cap, Beanie, Black, L (KH823L)
- WESTWARD Auto Dark Welding Helmet, 4, 9-13, Blu/Wh (22XX44)
- OPTREL Optrel Ready Helmet (1007.200)
- 3M Welding Helmets