Shop All Welding Accessories
3M
Weld-Thru Coating II, 12.75 oz., PK6
Mfr # 05917
Zoro # G6772409
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Anti-Corrosion, Surface Coatings, Welding
- Container Type Can
- Appearance Aerosol
- Container Size 12.75 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 05917
- Zoro # G6772409
- UPC # 00051131059177
- Country of Origin United States
- Category Welding Accessories
Dimensions
Container Size | 12.75 oz. |
Details
Item | Weld-Thru Coating II |
For Use With | Anti-Corrosion, Surface Coatings, Welding |
Container Type | Can |
Appearance | Aerosol |
Description
Weld-Thru Coating II,12.75 oz.,PK6, Package Quantity 6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART FILLER METALS MIG Welding Wire, 70S3, 0.035, 2 lb (S304608-G19)
- TECHSPRAY Maintenance Cleaner, 16 oz (1630-16S)
- ALPHA FRY Solder Flo-Temp 1# (13945)
- CAMPANAS ARC Welding Rod Storage Container (CA2825175)
- 3M 3M„¢ VentureTape Aluminum Foil Welding Tape, 3 IN x 50 Yards, 3243-W520 (7100043878)
- JACKSON SAFETY Curv-O-Mark Pipe and Tool Marking - Radius Markers (14783)
- SHURLITE Three Flint Spark Lighter, With 4 Renewals (5021)
- POWERWELD INC Powerweld® Mig Welding Pliers Multi Purpose (YS-50)
- LINCOLN ELECTRIC Flint StrikerFlints (KH790)
- SUMNER Pipe Clamp, 2 to 6 In., Ultra Clamp (781520)
- MAGSWITCH Lifting Magnet, 2733 lb. Max. Pull, Steel (8100484)
- 3M Welding Accessories